Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Shape | No |
Manufacturer Part Number | FDC222 |
GTIN | 00782274398600 |
Type | Deep |
Standards | UL 514 Listed, CSA C22.2 No.18 Certified, ANSI C33.84, W-C-5860 |
UNSPSC | 39121315 |
RoHS Flag | Contact manufacturer |
Sub Brand | Condulet® |
Energy Star Flag | No |
For Use With | Threaded Rigid/IMC Conduit |
sku | 107620 |
UPC | 78227439860 |
Manufacturer Name | Cooper Crouse-Hinds |
Brand Name | Crouse-Hinds |
Color/Finish | Electrogalvanized with Aluminum Acrylic Painted |
Depth | 2.6875 |
Country Of Origin | United States of America |
Size | 4-5/8 Inch Width x 6-1/16 Inch Height |
Hub Size | 3/4 Inch |
Item Name | FDC Device Box |
Material | Feraloy® Iron Alloy |
Mounting | Surface |
Number of Gangs | 2.0000 |
Number of Hubs | 2.0000 |
Is Not Returnable | No |
Hazardous Materials Code | N |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.