Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Murfeiss 7POST-BK Traditional Outdoor Lantern Post 84-1/4-Inch Black Outdoor Posts

  

*Images are for illustration purposes only and may not be an exact representation of the product

Murfeiss 7POST-BK Traditional Outdoor Lantern Post 84-1/4-Inch Black Outdoor Posts

SKU: 107550
Murfeiss Outdoor Posts Collection Traditional style outdoor lantern post in black color, has voltage rating of 120-Volts. It measures 3-Inch x 84-1/4-Inch.
  • Voltage rating of 120-Volts
  • Comes in black color
  • Measures 3-Inch x 84-1/4-Inch

Overview

Murfeiss Outdoor Posts Collection Traditional style outdoor lantern post in black color, has voltage rating of 120-Volts. It measures 3-Inch x 84-1/4-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
No
Finish
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Start Type
No
Color Temperature
No
Bulb Base
No
UNSPSC
39111616
Energy Star Flag
No
Manufacturer Part Number
7POST-BK
Manufacturer Name
Murfeiss
UPC
01481748236
sku
107550
Color/Finish
Black
Dimensions
3 Inch Width x 84-1/4 Inch Height
Brand Name
Murfeiss
Item Name
Outdoor Lantern Post
Socket Type
No
Style
Traditional
Voltage Rating
120 Volt
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.