Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Philips Advance IOP4PSP32LWSC35M (4) 32 Watt F32T8 Lamp Electronic Fluorescent Ballast 120 - 277 Volt Optanium

SKU: 107183
Philips Advance Optanium Electronic fluorescent ballast is suitable to use with three/four 32-Watt F32T8 lamp. It has voltage rating of 120/277 Volts and current rating of 0.33/0.78 Amp. Programmed start ballast with 0.71 ballast factor, has ignition time of 1.5 secs. It features metal SC housing. Ballast accommodates solid wire of size 18 AWG. It offers 0.98 power factor. This ballast has parallel lamp connection. It operates at the frequency rating of 50 - 60 Hz. It measures 9.5 Inch x 1.7 Inch x 1.18 Inch. Ballast withstands temperature rating of 70 deg C. Ballast is UL listed, CSA certified, RoHS compliant and meets CEC/CEE/NEMA/FCC standards.
  • Automatic restart
  • Crest factor of 1.6 and wire strip length of 0.5 mm/0.375 mm
  • For 3 - 4 lamps application

Overview

Philips Advance Optanium Electronic fluorescent ballast is suitable to use with three/four 32-Watt F32T8 lamp. It has voltage rating of 120/277 Volts and current rating of 0.33/0.78 Amp. Programmed start ballast with 0.71 ballast factor, has ignition time of 1.5 secs. It features metal SC housing. Ballast accommodates solid wire of size 18 AWG. It offers 0.98 power factor. This ballast has parallel lamp connection. It operates at the frequency rating of 50 - 60 Hz. It measures 9.5 Inch x 1.7 Inch x 1.18 Inch. Ballast withstands temperature rating of 70 deg C. Ballast is UL listed, CSA certified, RoHS compliant and meets CEC/CEE/NEMA/FCC standards.

Specifications

List UOM Qty
1
Order UOM
ea
Grille Shape
No
Finish
No
Blade Material
No
Temperature Rating
70 deg C
Total Harmonic Distortion
10
Number of Lamps
4
Power Factor
0
Start Type
Programmed
Sub Brand
Optanium
Minimum Starting Temperature
0
Voltage Rating
120/277 Volt
Ballast Wattage
93 - 94 Watt Input
Manufacturer Part Number
IOP4PSP32LWSC35M
Manufacturer Name
Philips Advance
UPC
78108708174
RoHS Flag
Contact manufacturer
UNSPSC
39101901
GTIN
781087081747
Material
Metal SC
Standards
UL Listed, CSA Certified, CEE Certified, CEC Certified, NEMA, RoHS Compliant, FCC Non-Consumer Compliant
Lamp Type
32 Watt F32T8
Amperage Rating
0.33 - 0.78 Amp
Ballast Efficiency Factor
0
Ballast Factor
0
sku
107183
Brand Name
Philips Advance
Circuit Type
Parallel Lamp Connection
Conductor Size
18 AWG Solid
Dimensions
9.5 Inch Length x 1.7 Inch Width x 1.18 Inch Height
Dimmable
No
Frequency Rating
50/60 Hz
Energy Star Flag
No
Country of Origin
United States of America
Ignition Time
1
Item Name
Electronic Fluorescent Ballast
TemporaryProductFlag
No

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.