Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Philips Advance IOP2PSP32LWSC35M (2) 32-Watt F32T8 Lamp High Frequency Electronic Fluorescent Ballast 120 - 277-Volt Optanium

  

*Images are for illustration purposes only and may not be an exact representation of the product

Philips Advance IOP2PSP32LWSC35M (2) 32-Watt F32T8 Lamp High Frequency Electronic Fluorescent Ballast 120 - 277-Volt Optanium

SKU: 107181
Philips Advance Optanium High frequency electronic fluorescent ballast is suitable to use with two 32-Watt F32T8 lamps. It has voltage rating of 120 - 277-Volts and current rating of 0.4-Amp. Programmed start ballast with 0.67 ballast factor, offers 1 power factor. It features metal construction. Ballast accommodates solid wire of size 18-AWG. It has parallel lamp connection. Ballast operates at the frequency rating of 50/60-Hz. It provides Class P protection. Ballast measures 9-1/2-Inch x 1-7/10-Inch x 1-9/50-Inch. Ballast is UL listed, CSA certified, RoHS compliant and meets FCC/CEC/NEMA/CEE standards.
  • Power factor of 1
  • Measures 9-1/2-Inch x 1-7/10-Inch x 1-9/50-Inch
  • Has input wattage of 45-Watt

Overview

Philips Advance Optanium High frequency electronic fluorescent ballast is suitable to use with two 32-Watt F32T8 lamps. It has voltage rating of 120 - 277-Volts and current rating of 0.4-Amp. Programmed start ballast with 0.67 ballast factor, offers 1 power factor. It features metal construction. Ballast accommodates solid wire of size 18-AWG. It has parallel lamp connection. Ballast operates at the frequency rating of 50/60-Hz. It provides Class P protection. Ballast measures 9-1/2-Inch x 1-7/10-Inch x 1-9/50-Inch. Ballast is UL listed, CSA certified, RoHS compliant and meets FCC/CEC/NEMA/CEE standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Grille Shape
No
Blade Material
No
Energy Star Flag
No
Power Factor
1
UNSPSC
39101901
Start Type
Programmed
Standards
UL Listed, CSA Certified, CEC Certified, CEE Certified, NEMA, FCC Consumer Compliant, RoHS Compliant
Voltage Rating
120/277 Volt
Ballast Wattage
45 Watt Input
Sub Brand
Optanium
Thermal Protection
Class P
Total Harmonic Distortion
10%
Type
High Frequency
sku
107181
Number of Lamps
2.0000
Minimum Starting Temperature
0
Material
Metal
UPC
78108708511
Manufacturer Name
Philips Advance
Manufacturer Part Number
IOP2PSP32LWSC35M
Circuit Type
Parallel Lamp Connection
Amperage Rating
0.4 Amp
Dimmable
No
Ballast Efficiency Factor
1.49
Ballast Factor
0.67
Brand Name
Philips Advance
Conductor Size
18 AWG Solid
ANSI Code
C82.11/C62.41
Dimensions
9-1/2 Inch Length x 1-7/10 Inch Width x 1-9/50 Inch Height
Frequency Rating
50/60 Hz
Ignition Time
1.5
Item Name
Electronic Fluorescent Ballast
Lamp Type
32 Watt F32T8
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.