Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Power Fasteners 005186J M Point Framing Screw #6 x 7/16-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Power Fasteners 005186J M Point Framing Screw #6 x 7/16-Inch

SKU: 107125
Power Fasteners Phillips pan head M point framing screw measures 7/16-Inch x size 6 Dia.
  • Features pan type head
  • Measures 7/16-Inch x 6-Inch Dia
  • For fastening light gauge metal studs and track

Overview

Power Fasteners Phillips pan head M point framing screw measures 7/16-Inch x size 6 Dia.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
UNSPSC
31161506
Brand Name
Power Fasteners
Drive Size
No
Finish
No
Package Quantity
1000/Box
Head Color
No
Head Type
Pan
Item Name
Framing Screw
Length
0.4375
Point Type
Type M
Nominal Diameter
#6
Thread Size
No
Thread Type
No
Drive Type
Phillips
Energy Star Flag
No
UPC
07535289928
Manufacturer Name
Power Fasteners
Manufacturer Part Number
005186J
sku
107125
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.