Customer Service : +1-866-662-3939   Help Center  
   Tour  
*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 97092 430 Stainless Steel Standard Size 2-Gang Wallplate (2) Single Receptacle

SKU: 1067
Mulberry Standard size 2-Gang square wallplate has 430 stainless steel construction and satin finish. It measures 4.5 Inch x 4.562 Inch. This wallplate has two single receptacle configuration. It is suitable for residential and commercial applications. This wallplate has vertical orientation. Wallplate is UL listed.
  • Suitable for residential and commercial applications
  • Features 0.035-Inch thickness
  • Comes in satin finish

Overview

Mulberry Standard size 2-Gang square wallplate has 430 stainless steel construction and satin finish. It measures 4.5 Inch x 4.562 Inch. This wallplate has two single receptacle configuration. It is suitable for residential and commercial applications. This wallplate has vertical orientation. Wallplate is UL listed.

Specifications

List UOM Qty
100
Order UOM
ea
Standards
UL Listed
sku
1067
Item Name
Wallplate
Energy Star Flag
No
Country of Origin
United States of America
Material
430 Stainless Steel
Number of Gangs
2
GTIN
95327970921
Orientation
Vertical
Shape
Square
Size
4.562 Inch Width x 4.5 Inch Height
Thickness
0
Type
Standard Size
Finish
Satin
UNSPSC
39121704
Brand Name
Mulberry
UPC
9532797092
Manufacturer Name
Mulberry
Manufacturer Part Number
97092
Cutout Size
1.405 Inch
Configuration
(2) Single Receptacle
TemporaryProductFlag
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.