Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Pass & Seymour TPJ26-W Nylon Screw Mount Jumbo Size 1-Gang Decorator Wallplate (1) Decorator White TradeMaster®

SKU: 54403
Pass & Seymour TradeMaster® 1-Gang Jumbo size decorator wallplate in white color, features nylon construction. It measures 5.062 Inch x 3.312 Inch. This screw mountable wallplate in rectangle shape, is ideal to place in vertical orientation. It is suitable for hospital, industrial, institutional and other high-abuse applications. Wallplate is cULus listed and RoHS compliant.
  • Unbreakable special features for longer endurance
  • Molded of rugged and practically indestructible self-extinguishing nylon
  • Screws are preinstalled in the duplex, toggle and decorator 1-Gang plates

Overview

Pass & Seymour TradeMaster® 1-Gang Jumbo size decorator wallplate in white color, features nylon construction. It measures 5.062 Inch x 3.312 Inch. This screw mountable wallplate in rectangle shape, is ideal to place in vertical orientation. It is suitable for hospital, industrial, institutional and other high-abuse applications. Wallplate is cULus listed and RoHS compliant.

Specifications

List UOM Qty
100
Order UOM
ea
Configuration
(1) Decorator
Finish
No
Thickness
0
Type
Jumbo Size
Item Name
Decorator Wallplate
Material
Nylon
Mounting
Screw
Orientation
Vertical
Shape
Rectangular
Size
3.312 Inch Width x 5.062 Inch Height
Sub Brand
TradeMaster®
Number of Gangs
1
GTIN
785007025279
Brand Name
Pass & Seymour
Color
White
UPC
78500702527
Manufacturer Name
Pass & Seymour
Manufacturer Part Number
TPJ26-W
Standards
cULus Certified, RoHS Compliant
sku
54403
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Contact manufacturer
UNSPSC
39121704
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.