Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 97077 430 Stainless Steel Standard Size 7-Gang Toggle Switch Wallplate (7) Toggle Switch

SKU: 1051
Mulberry Metal Standard size 7-Gang rectangle toggle switch wallplate features 430 stainless steel construction and satin finish. It measures 13.625 Inch x 4.5 Inch. It has 7-toggle switch configurations and supports horizontal orientation. This 0.035-Inch thick toggle switch wallplate is suitable for general-purpose applications. Toggle switch wallplate is UL listed.
  • Suitable for general-purpose application
  • Features 0.035-Inch thickness
  • Measures 13.625 Inch x 4.5 Inch

Overview

Mulberry Metal Standard size 7-Gang rectangle toggle switch wallplate features 430 stainless steel construction and satin finish. It measures 13.625 Inch x 4.5 Inch. It has 7-toggle switch configurations and supports horizontal orientation. This 0.035-Inch thick toggle switch wallplate is suitable for general-purpose applications. Toggle switch wallplate is UL listed.

Specifications

List UOM Qty
100
Order UOM
ea
Configuration
(7) Toggle Switch
Finish
Satin
Thickness
0
Type
Standard Size
Item Name
Toggle Switch Wallplate
Material
430 Stainless Steel
Orientation
Horizontal
Shape
Rectangular
Size
13.625 Inch Width x 4.5 Inch Height
Number of Gangs
7
GTIN
95327970778
Brand Name
Mulberry
UPC
9532797077
Manufacturer Name
Mulberry
Manufacturer Part Number
97077
Standards
UL Listed
sku
1051
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39121704
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.