Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Metallics JGSH21 Zinc Plated Steel Ground Screw #10 x 3/8 Inch Green

SKU: 104676
Metallics Ground screw features steel construction and green zinc-plated finish for longer endurance. This size 10 Diax 3/8 Inch screw has threads of size 10 - 32. Screw with dog point type, has hexagonal washer head and supports hexagonal, slotted, Phillips as well as square drive type.
  • Thread size of 10 - 32
  • Length of 3/8 Inch
  • Features hexagonal/slotted/Phillips/square type driver

Overview

Metallics Ground screw features steel construction and green zinc-plated finish for longer endurance. This size 10 Diax 3/8 Inch screw has threads of size 10 - 32. Screw with dog point type, has hexagonal washer head and supports hexagonal, slotted, Phillips as well as square drive type.

Specifications

List UOM Qty
100
Order UOM
ea
Thread Per Inch
32
Package Quantity
100/Jar
Point Type
Dog
RoHS Flag
Yes
Thread Size
0
Energy Star Flag
No
Thread Type
No
Nominal Diameter
0
GTIN
639720820812
Country Of Origin
United States of America
Material
Steel
UNSPSC
46182103
Length
0
Manufacturer Part Number
JGSH21
Item Name
Ground Screw
Manufacturer Name
Metallics
UPC
63972082081
Color
Green
sku
104676
Drive Size
No
Head Type
Hexagonal Washer
Head Color
No
Finish
Zinc Plated
Drive Type
Hexagonal/Phillips/Slotted/Square
Drill Size
No
Brand Name
Metallics
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.