Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

NSI SB1810 Copper Crimp Sleeve (1) 18-10 AWG Easy-Twist™

SKU: 10463
NSI Easy-Twist™ Crimp sleeve is suitable for splicing wire. It features sturdy copper construction for long lasting service. It accommodates conductor of size 18 - 10 AWG. It measures 0.374 Inch x 0.24 Inch. This crimp sleeve offers an exceptional connection with easy installation. It withstands temperature of up to 105 deg C. Crimp sleeve is UL listed and CSA certified.
  • Copper construction
  • For splicing wire
  • Measures 0.374 Inch x 0.24 Inch

Overview

NSI Easy-Twist™ Crimp sleeve is suitable for splicing wire. It features sturdy copper construction for long lasting service. It accommodates conductor of size 18 - 10 AWG. It measures 0.374 Inch x 0.24 Inch. This crimp sleeve offers an exceptional connection with easy installation. It withstands temperature of up to 105 deg C. Crimp sleeve is UL listed and CSA certified.

Specifications

List UOM Qty
100
Order UOM
ea
Peep Hole
No
Stud Size
No
Tongue Type
No
Sub Brand
Easy-Twist™
Temperature Rating
105 deg C
UNSPSC
39121449
Voltage Rating
600 Volt
Standards
UL 486C Listed, CSA Certified
GTIN
662381081209
RoHS Flag
Yes
Country Of Origin
China
Energy Star Flag
No
Item Name
Crimp Sleeve
Material
Copper
Insulation Material
No
UPC
66238108120
sku
10463
Manufacturer Name
NSI
Manufacturer Part Number
SB1810
Finish
No
Dimensions
0.374 Inch Length x 0.24 Inch Width
Conductor Size
(1) 18-10 AWG
Color Code
No
Brand Name
NSI
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.