Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 97076 430 Stainless Steel Standard Size 6-Gang Toggle Switch Wallplate (6) Toggle Switch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 97076 430 Stainless Steel Standard Size 6-Gang Toggle Switch Wallplate (6) Toggle Switch

SKU: 1042
Mulberry Metal Standard size 6-Gang rectangle toggle switch wallplate features 430 stainless steel construction and satin finish. It measures 11.81-Inch x 4.5-Inch. It has six toggle switch configurations and supports horizontal orientation. This 0.035-Inch thick toggle switch wallplate is suitable for general-purpose applications. Toggle switch wallplate is UL listed.
  • Suitable for general-purpose application
  • Features 0.035-Inch thickness
  • Measures 11.81-Inch x 4.5-Inch

Overview

Mulberry Metal Standard size 6-Gang rectangle toggle switch wallplate features 430 stainless steel construction and satin finish. It measures 11.81-Inch x 4.5-Inch. It has six toggle switch configurations and supports horizontal orientation. This 0.035-Inch thick toggle switch wallplate is suitable for general-purpose applications. Toggle switch wallplate is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Energy Star Flag
No
Orientation
Horizontal
Shape
Rectangular
sku
1042
Size
11.81 Inch Width x 4.5 Inch Height
Standards
UL Listed
Thickness
0.035
Type
Standard Size
Made In America
Yes
RoHS Flag
No
UNSPSC
39121704
GTIN
00095327970761
Country Of Origin
United States of America
Number of Gangs
6.0000
UPC
09532797076
Manufacturer Name
Mulberry
Manufacturer Part Number
97076
Configuration
(6) Toggle Switch
Brand Name
Mulberry
Material
430 Stainless Steel
Item Name
Toggle Switch Wallplate
Finish
Satin
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.