Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

AFC Cable Systems 3904-42-00 Copper Conductor Steel Armored Neutral Per Phase MC Cable With Grounding 12/2-12/2-12/1 250 ft Coil Black Red (Phase) White (Neutral) MC-Plus®

SKU: 103906
AFC Cable Systems MC-Plus® MC Armored cable with grounding, has two 12 AWG phase, 12 AWG neutral and one 12 AWG ground solid copper conductors. It has 0.586-Inch interlocked galvanized steel striped color-coded white armor for mechanical protection. This cable has THHN/THWN insulation that offers protection against electrical threats. It has voltage rating of 600 Volts and 120/208 Volts. This cable has black/red color-coded phase, white color-coded neutral and green color-coded ground conductors for easy user identification. It withstands temperature rating of 90 deg C in dry condition. This 250-ft cable comes in a coil. It is perfect for branch circuit wiring and for a variety of power distribution systems from lighting, to devices and receptacles. Cable is UL listed, NEC certified, meets Federal specification and OSHA/HUD requirements.
  • Polypropylene tape assembly covering
  • Insulated green copper grounding conductor
  • Eliminates shared neutrals and allows electrical systems to continue to operate
  • Reduces the time it takes to identify a fault circuit

Overview

AFC Cable Systems MC-Plus® MC Armored cable with grounding, has two 12 AWG phase, 12 AWG neutral and one 12 AWG ground solid copper conductors. It has 0.586-Inch interlocked galvanized steel striped color-coded white armor for mechanical protection. This cable has THHN/THWN insulation that offers protection against electrical threats. It has voltage rating of 600 Volts and 120/208 Volts. This cable has black/red color-coded phase, white color-coded neutral and green color-coded ground conductors for easy user identification. It withstands temperature rating of 90 deg C in dry condition. This 250-ft cable comes in a coil. It is perfect for branch circuit wiring and for a variety of power distribution systems from lighting, to devices and receptacles. Cable is UL listed, NEC certified, meets Federal specification and OSHA/HUD requirements.

Specifications

List UOM Qty
1000
Order UOM
ft
Wire Gauge Size
12 AWG Phase/Neutral/Ground
Stranded/Solid
Solid
Sub Brand
MC-Plus®
Temperature Rating
90 deg C Dry
Voltage Rating
600 Volt, 120/208 Volt (Neutral)
Manufacturer Part Number
3904
Manufacturer Name
AFC Cable Systems
Standards
UL 83, 1479, 1569, 1581, 2556, E80042 Listed, NEC 210.4(B), 230.43, 300.22(C), 330, 392, 396.10(A), 645 Compliant, Federal Specification: A-A-59544 (Formerly J-C-30B), Meets All Applicable OSHA Compliant And HUD Requirements, UL Classified 1, 2, And 3 hour Through (Fire) Penetration Product, Environmental Air-Handling Space Installation Per NEC 300.22(C), Made In USA Of US And/Or Imported Materials, Cable Tray Rated
Outside Diameter
0
UNSPSC
26121629
Energy Star Flag
No
Color
Black, Red (Phase), White (Neutral)
sku
103906
Packing Type
Coil
Type
Neutral Per Phase
Number of Conductors
2 Phase, 2 Neutral, 1 Ground
Length
250
Armor Material
Steel
Brand Name
AFC Cable Systems
Jacket Material
No
Item Name
MC Armored Cable With Grounding
Insulation Material
THHN/THWN
Conductor Material
Copper
TemporaryProductFlag
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.