Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Wiring Device ONW-D-1001-MV-W Dual Technology (PIR and Ultrasonic) Single Level Occupancy Sensor 1000 Sq-ft 120/277 Volt White NeoSwitch™ Greengate

SKU: 103711
Cooper Wiring Device NeoSwitch™ Greengate® Single-level occupancy sensor in white color, features passive infrared and ultrasonic technology. It has sensing distance of 1000 Sq-ft and 180 degree viewing angle. It features durable injection molded ABS resin. Sensor requires 120/277 Volts voltage for operation. It is suitable for private offices, small conference rooms, lunch/break rooms, individual restrooms and hotel guest bathrooms. Sensor measures 2.618 Inch x 1.752 Inch x 1.9 Inch.

Sensor features air-gap switch that offers no leakage current to load. It has red LED for PIR detection and green LED for ultrasonic detection. It is wall mounted at height of 36 ft x 30 ft. Sensor operates at temperature of 0 to 40 deg C. Sensor is UL/cULus listed, RoHS/FCC compliant and meets NEMA standards.
  • Employs NEMA WD7 guide robotic method for verifying coverage patterns
  • Ground required
  • Light level sensing 0 to 200 FC
  • Cover major motion of 36 ft x 30 ft and minor motion of 20 ft x 16 ft
  • Self-adjusting time delays

Overview

Cooper Wiring Device NeoSwitch™ Greengate® Single-level occupancy sensor in white color, features passive infrared and ultrasonic technology. It has sensing distance of 1000 Sq-ft and 180 degree viewing angle. It features durable injection molded ABS resin. Sensor requires 120/277 Volts voltage for operation. It is suitable for private offices, small conference rooms, lunch/break rooms, individual restrooms and hotel guest bathrooms. Sensor measures 2.618 Inch x 1.752 Inch x 1.9 Inch.

Sensor features air-gap switch that offers no leakage current to load. It has red LED for PIR detection and green LED for ultrasonic detection. It is wall mounted at height of 36 ft x 30 ft. Sensor operates at temperature of 0 to 40 deg C. Sensor is UL/cULus listed, RoHS/FCC compliant and meets NEMA standards.

Specifications

List UOM Qty
1
Order UOM
ea
Eye Type
No
Degree of Protection
No
Type
Dual Technology (PIR and Ultrasonic), Single Level
Temperature Rating
32 to 104 deg F (0 to 40 deg C)
Sub Brand
NeoSwitch™ Greengate
Response Time
Self Adjusting 15 sec Test, 10 min Auto, Selectable 5 min, 15 min, 30 min
Voltage Rating
120/277 Volt
Energy Star Flag
No
Country of Origin
Malaysia
RoHS Flag
Contact manufacturer
UNSPSC
39122236
GTIN
80083524709
Standards
cULus Certified, FCC Compliant, RoHS Compliant, NEMA WD7, California Title 24 Compliant, UL 94V-0
Mounting
Wall
sku
103711
Viewing Angle
180 Degree
Switch Type
No
Sensing Distance
1000 Sq-ft
Mounting Height
36 ft x 30 ft
Finish
No
Maximum Load Capacity
Incandescent: 0 - 800 Watt at 120 Volt; Fluorescent: 0 - 1200 Watt at 120 Volt, 0 - 2700 Watt at 277 Volt Max Load/Relay
Color
White
UPC
8008352470
Manufacturer Name
Cooper Wiring Device
Manufacturer Part Number
ONW-D-1001-MV-W
Material
Durable Injection Molded ABS Resin
Frequency Rating
50/60 Hz
Includes
(1) 1-Gang Wallplate
Environmental Conditions
20 - 90% Non-Condensing Relative Humidity
Dimensions
2.618 Inch Length x 1.752 Inch Width x 1.9 Inch Depth
Brand Name
Cooper Wiring Device
Item Name
Occupancy Sensor
TemporaryProductFlag
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.