Customer Service : +1-866-662-3939   Help Center  
   Tour  
*Images are for illustration purposes only and may not be an exact representation of the product

Philips Lighting VCRWLRC VC Series Combination Exit Sign and Light (2) Tungsten White Housing Red Letter

SKU: 102952
Philips Lighting VC Series Combination exit sign and light uses two 5.4-Watt tungsten lamps that have current rating of 0.03 Amp at 120 Volt AC and 0.013 Amp at 277 Volt AC. It comes with red colored EXIT legend. It runs on sealed lead-acid battery. This combination exit sign and light has thermoplastic construction and supports wall/ceiling/end mounting. It has temperature rating of 19 to 30 deg C. It measures 21-5/8 Inch x 14-7/8 Inch. Combination exit sign and light is UL listed.
  • Low profile, snap together quick mount design
  • Flame rated, UV stable thermoplastic housing
  • Pop-out chevron directional indicators are easily removed when required
  • Bright red or green energy-efficient LED lamps
  • Supplies 90 mins of emergency power for exit sign plus an additional 12-Watt of 6 Volt DC load
  • Uniform 6-Inch letter illumination

Overview

Philips Lighting VC Series Combination exit sign and light uses two 5.4-Watt tungsten lamps that have current rating of 0.03 Amp at 120 Volt AC and 0.013 Amp at 277 Volt AC. It comes with red colored EXIT legend. It runs on sealed lead-acid battery. This combination exit sign and light has thermoplastic construction and supports wall/ceiling/end mounting. It has temperature rating of 19 to 30 deg C. It measures 21-5/8 Inch x 14-7/8 Inch. Combination exit sign and light is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Dimmable
No
Start Type
No
Background Color
No
Battery Type
Sealed Lead Acid
Temperature Rating
19 to 30 deg C
Type
VC Series
Voltage Rating
120 - 277 Volt AC
Legend
EXIT
Face Type
No
Lens Type
No
Letter Color
Red
Housing Color/Finish
White/Epoxy Powder Coated
Power (Wattage)
12 Watt
Manufacturer Part Number
VCRWLRC
Manufacturer Name
Philips Chloride
UPC
78137090847
UNSPSC
39111707
GTIN
781370908478
Output
6 Volt
Amperage Rating
0.03 Amp at 120 Volt AC, 0.013 Amp at 277 Volt
sku
102952
Brand Name
Philips Lighting
Energy Star Flag
No
Country of Origin
China
Degree of Protection
No
Number of Lamps
2
Height
14
Item Name
Combination Exit Sign and Light
Lamp Type
Tungsten
Lamp Wattage
5.4 Watt
Length
21
Material
Thermoplastic
Mounting
Ceiling/End/Wall
Standards
UL 924 Listed, NFPA 70, NFPA 101
TemporaryProductFlag
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.