Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ilsco T3A4-800N Electro Tin Plated Aluminum Alloy TA3 Dual-Rated Mechanical Lug (3) 800-350-KCMIL 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ilsco T3A4-800N Electro Tin Plated Aluminum Alloy TA3 Dual-Rated Mechanical Lug (3) 800-350-KCMIL 1/2-Inch

SKU: 102799
Ilsco TA3 Dual rated 6-Hole mechanical lug accommodates three 800 - 350-KCMIL wire. It withstands voltage rating of 35-Kilo-Volts. This lug has 6061-T6 aluminum alloy construction and electro-tin-plated finish. It has size 1/2-Inch stud and stud hole spacing of 1-3/4-inches. This 1/2-Inch hex size lug has chamfered wire entry that provides ease of installation. It is suitable for use with either copper or aluminum conductor. It measures 5.9700-Inch x 4.1250-Inch x 1.8130-Inch. It withstands temperature rating of 90 deg C. Lug is UL listed, CSA certified and RoHS compliant.
  • Mountable with the help of minimum two bolts
  • Voltage rating of 35-Kilo-Volts
  • 6061-T6 Aluminum alloy construction with electro tin-plated finish

Overview

Ilsco TA3 Dual rated 6-Hole mechanical lug accommodates three 800 - 350-KCMIL wire. It withstands voltage rating of 35-Kilo-Volts. This lug has 6061-T6 aluminum alloy construction and electro-tin-plated finish. It has size 1/2-Inch stud and stud hole spacing of 1-3/4-inches. This 1/2-Inch hex size lug has chamfered wire entry that provides ease of installation. It is suitable for use with either copper or aluminum conductor. It measures 5.9700-Inch x 4.1250-Inch x 1.8130-Inch. It withstands temperature rating of 90 deg C. Lug is UL listed, CSA certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Insulation Material
No
Stud Hole Spacing
1.75
Tongue Size
3-5/8 Inch Length x 4-1/8 Inch Width x 1/2 Inch Thickness
Type
TA3
Size
5.97 Inch Length x 4.125 Inch Width x 1.813 Inch Height
Stud Size
1/2 Inch
Voltage Rating
35 Kilo-Volt
Standards
UL Listed, CSA Certified, RoHS Compliant
GTIN
00783669910414
UNSPSC
39121466
RoHS Flag
Yes
Country Of Origin
Mexico
Energy Star Flag
No
sku
102799
Number of Holes
6.0000
Temperature Rating
194 deg F (90 deg C)
Manufacturer Part Number
T3A4-800N
Manufacturer Name
Ilsco
UPC
78366991041
Brand Name
Ilsco
Color Code
No
Conductor Size
(3) 800-350 KCMIL
Degree of Protection
No
Drive Type
No
Finish
Electro Tin Plated
Hex Size
0.5
Item Name
Dual-Rated Mechanical Lug
Material
6061-T6 Aluminum Alloy
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.