Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Wiring Device OAC-DT-1000 Dual Technology (PIR and Ultrasonic) Low Voltage Occupancy Sensor 1000 Sq-ft 10 - 30 Volt DC White Greengate®

SKU: 102666
Cooper Wiring Device Greengate® Low-voltage occupancy sensor in white color, features passive infrared and ultrasonic technology. It has sensing distance of 1000 Sq-ft and 360-degree viewing angle. It features durable injection molded polycarbonate resin housing. Sensor requires 10 - 30 Volt DC voltage and 25 Milli-Amps current for operation. It is suitable for classrooms, conference rooms, office spaces, common areas, computer rooms, break rooms, hallways and other indoor office spaces. Sensor measures 1.42 Inch x 4.5 Inch. Sensor has Microset self-adjusting time delay and sensitivity. It features red LED for PIR detection and green LED for ultrasonic detection. It is ceiling mountable. Sensor operates at temperature of 0 to 40 deg C. Sensor is UL/cULus listed, RoHS/FCC compliant and meets NEMA standards.
  • Motion sensors standard
  • Selectable walk-through mode
  • Dual relay control
  • Self-adjustable 15 secs/test or selectable 5 mins, 15 mins and 30 mins time delay

Overview

Cooper Wiring Device Greengate® Low-voltage occupancy sensor in white color, features passive infrared and ultrasonic technology. It has sensing distance of 1000 Sq-ft and 360-degree viewing angle. It features durable injection molded polycarbonate resin housing. Sensor requires 10 - 30 Volt DC voltage and 25 Milli-Amps current for operation. It is suitable for classrooms, conference rooms, office spaces, common areas, computer rooms, break rooms, hallways and other indoor office spaces. Sensor measures 1.42 Inch x 4.5 Inch. Sensor has Microset self-adjusting time delay and sensitivity. It features red LED for PIR detection and green LED for ultrasonic detection. It is ceiling mountable. Sensor operates at temperature of 0 to 40 deg C. Sensor is UL/cULus listed, RoHS/FCC compliant and meets NEMA standards.

Specifications

List UOM Qty
1
Order UOM
ea
Eye Type
No
Degree of Protection
No
Type
Dual Technology (PIR and Ultrasonic)
Temperature Rating
32 to 104 deg F (0 to 40 deg C)
Sub Brand
Greengate®
Response Time
Self Adjustable 15 sec Test, 10 min Auto, Selectable 5 min, 15 min, 30 min or Zero Time Delay
Output
Open Collector Output To Switch Upto Ten Greengate Switchpacks
Voltage Rating
10 - 30 Volt DC From Greengate Switchpack Or Greengate System
Energy Star Flag
No
Country of Origin
Malaysia
RoHS Flag
Contact manufacturer
UNSPSC
39122236
GTIN
80083579242
Standards
cULus Certified, FCC Compliant, RoHS Compliant, NEMA WD 7 - 2011, UL 94V-0
Mounting
Ceiling
sku
102666
Viewing Angle
360 Degree Two Way
Switch Type
No
Sensing Distance
1000 Sq-ft
Finish
No
Color
White
UPC
8008357924
Manufacturer Name
Cooper Wiring Device
Manufacturer Part Number
OAC-DT-1000
Material
Durable Injection Molded Polycarbonate Resin
Frequency Rating
32 Kilo-Hz
Environmental Conditions
20 - 90% Non-Condensing Relative Humidity
Dimensions
1.42 Inch Length x 4.5 Inch Width
Brand Name
Cooper Wiring Device
Amperage Rating
25 Milli-Amp
Item Name
Low Voltage Occupancy Sensor
Pending Enrichment
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.