Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Flute Type | No |
Finish | No |
Shank Type | No |
Point Type | No |
Heat Aging | 175% Elongation (336 Hour at 175 deg C) |
Wall Thickness | 0.025 |
Voltage Rating | 600 Volt |
Shrink Ratio | 2:1 |
RoHS Flag | Yes |
Ultimate Elongation | 400% |
Volume Resistivity | 10^15 Ohm-cm |
Water Absorption | 0.2% |
Color | Black |
Standards | UL Listed, CSA Certified, SAE-AMS-DTL-23053/5, Class 1, 2, AMS-3636, AMS-3637, ABS, RoHS 2011/65/EU Compliant |
GTIN | 00051128596548 |
UNSPSC | 40183006 |
Tensile Strength | 2400 PSI |
Made In America | Yes |
Country Of Origin | United States of America |
Energy Star Flag | No |
sku | 102424 |
Type | Single Wall (Thin) |
Temperature Rating | -55 to 135 deg C |
Manufacturer Part Number | FP301-1/4-48IN-BLACK-HDR-12-PCS |
Manufacturer Name | 3M |
Item Name | Heat Shrink Tubing With Header Label |
Brand Name | 3M |
Dielectric Strength | 900 Milli-Volt |
Environmental Conditions | UL224 All Tubing Flame Test |
UPC | 05112859654 |
Material | Flexible Polyolefin |
Length | 48 |
Is Not Returnable | No |
Hazardous Materials Code | N |
Eclipse Keywords Numeric | 46605~05113536694 |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.