Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Victor Specialties 10080-S Steel 1-Hole Clamp (2) 14 AWG (2) 12 AWG

SKU: 102
Victor Specialties 1-Hole Clamp is suitable for two 14 AWG and 12 AWG PVC/Romex cable. This 0.062-Inch thick clamp features steel construction. It has beam width of 9/16 Inch.
  • 7/32-Inch Hole size
  • Suitable for two 14 AWG and 12 AWG PVC/Romex cable
  • 9/16-Inch Wide beam

Overview

Victor Specialties 1-Hole Clamp is suitable for two 14 AWG and 12 AWG PVC/Romex cable. This 0.062-Inch thick clamp features steel construction. It has beam width of 9/16 Inch.

Specifications

List UOM Qty
100
Order UOM
ea
Insulation Material
No
UPC
1039910080
Thickness
0
Type
1 Hole
Manufacturer Name
Victor Specialties
GTIN
10399100809
UNSPSC
39121705
Country of Origin
United States of America
Energy Star Flag
No
sku
102
Size
9/16 Inch Band Width
Wire Range
(2) 14 AWG, (2) 12 AWG
Package Quantity
100/Box
Brand Name
Victor Specialties
Manufacturer Part Number
10080-S
Finish
No
Item Name
Clamp
For Use With
PVC and ROMEX Cable
Material
Steel
TemporaryProductFlag
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.