Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Fulham WH2-277-C (2) CFQ13W Lamp WorkHorse Series Solid State Light Weight High Frequency Electronic Fluorescent Ballast 277 Volt

SKU: 101466
Fulham WorkHorse Series electronic fluorescent ballast is suitable for use with one/two F14T5/F21T5/F28T5/F14T5 lamps. It has voltage rating of 277 Volts and current rating of 0.08/0.1/0.12/0.11 Amp. An instant start ballast offers greater than 0.9 power factor. It features type 1 or 2 outdoor enclosure. Ballast operates at the frequency rating of 50/60 Hz. It provides Class P protection. Ballast measures 3.3 Inch x 2.3 Inch x 1 Inch. This energy saving ballast offers over current fuse protection. It withstands temperature rating of 70 deg C. Ballast is UL listed and meets FCC standards.
  • Versatile design
  • Small case size
  • Open/shorted lamp
  • Black/white wires have 12 inches, red/yellow wires have 12 inches
  • Offers C62.41 Class A 7 Strikes transient protection

Overview

Fulham WorkHorse Series electronic fluorescent ballast is suitable for use with one/two F14T5/F21T5/F28T5/F14T5 lamps. It has voltage rating of 277 Volts and current rating of 0.08/0.1/0.12/0.11 Amp. An instant start ballast offers greater than 0.9 power factor. It features type 1 or 2 outdoor enclosure. Ballast operates at the frequency rating of 50/60 Hz. It provides Class P protection. Ballast measures 3.3 Inch x 2.3 Inch x 1 Inch. This energy saving ballast offers over current fuse protection. It withstands temperature rating of 70 deg C. Ballast is UL listed and meets FCC standards.

Specifications

List UOM Qty
1
Order UOM
ea
Grille Shape
No
Finish
No
Blade Material
No
Temperature Rating
158 deg F (70 deg C)
Total Harmonic Distortion
0
Number of Lamps
2
Power Factor
0
Start Type
Instant
Thermal Protection
Class P
Type
WorkHorse Series, Solid State, Light Weight, High Frequency
Minimum Starting Temperature
-20
Voltage Rating
277 Volt
Ballast Wattage
32 Watt Input, 35 Watt
Manufacturer Part Number
WH2-277-C
Manufacturer Name
Fulham
UPC
87218010014
RoHS Flag
Contact manufacturer
UNSPSC
39101901
GTIN
10872180100149
Standards
UL (Type1 or Type 2) Listed, FCC CFR Title 47 Part 18 Non-Consumer Compliant, C62.41 Class A 7 Strikes
Lamp Type
CFQ13W
Amperage Rating
0.13 Amp Line, 0.15 Amp
ANSI Code
C82.11-1993
Ballast Efficiency Factor
3
Ballast Factor
1
sku
101466
Brand Name
Fulham
Dimensions
3.37 Inch Length x 2.32 Inch Width x 1 Inch Height
Dimmable
No
Enclosure
NEMA 1, 2 Outdoor
Frequency Rating
50/60 Hz
Energy Star Flag
No
Country of Origin
Switzerland
Item Name
Electronic Fluorescent Ballast
Pending Enrichment
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.