Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cooper Lighting APC7G Self-Powered Combination Exit Sign With LED Heads (2) LED White Housing Green Letter Sure-Lites®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting APC7G Self-Powered Combination Exit Sign With LED Heads (2) LED White Housing Green Letter Sure-Lites®

SKU: 101154
Cooper Lighting Sure-Lites® Self powered combination exit uses two 0.78-Watt LED lamps that have current rating of 0.09-Amp. Combination exit has power rating of 1.55-Watts at 120-Volts and 1.45-Watts at 277-Volts. It comes with green colored EXIT legend and runs on sealed Ni-Cad battery. Solid-state switching combination exit with LED heads, has thermoplastic construction and supports wall/ceiling/end mounting. It measures 16-9/16-Inch x 3-15/16-Inch x 8-1/4-Inch. It has temperature rating of 10 to 40 deg C. Combination exit is UL listed and meets NEC/OSHA standards.
  • Components are of snap-fit construction to facilitate under 5-min installation
  • Molded-in wireways helps in internal wire routing as well as connections
  • All components including battery and electronics are located inside the exit housing
  • Snap-out or snap-in chevron directional indicators have full 34-Inch stroke
  • 3.6-Volt, 0.78-Watt DC Long lasting LED heads
  • 24-Hour rechargeable battery

Overview

Cooper Lighting Sure-Lites® Self powered combination exit uses two 0.78-Watt LED lamps that have current rating of 0.09-Amp. Combination exit has power rating of 1.55-Watts at 120-Volts and 1.45-Watts at 277-Volts. It comes with green colored EXIT legend and runs on sealed Ni-Cad battery. Solid-state switching combination exit with LED heads, has thermoplastic construction and supports wall/ceiling/end mounting. It measures 16-9/16-Inch x 3-15/16-Inch x 8-1/4-Inch. It has temperature rating of 10 to 40 deg C. Combination exit is UL listed and meets NEC/OSHA standards.

Specifications

Background Color
No
Width
3.9375
Voltage Rating
120 - 277 Volt AC
Type
Self-Powered
Temperature Rating
10 to 40 deg C
Sub Brand
Sure-Lites®
Number of Lamps
2.0000
Battery Life
10 Year
Material
Thermoplastic
Length
16.5625
Lamp Wattage
0.78 Watt
Lamp Type
LED
Mounting
Ceiling/End/Wall
Lamp Included
Yes
Battery Type
Sealed Nickel Cadmium
GTIN
00080083567164
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111708
Standards
UL 924 Listed, NFPA 101, cULus Certified, NEC Compliant, OSHA Compliant
Height
8.25
Power (Wattage)
1.55 Watt at 120 Volt, 1.45 Watt at 277 Volt
Housing Color/Finish
White
Letter Color
Green
Lens Type
Thermoplastic
Legend
EXIT
Item Name
Combination Exit Sign With LED Head
Face Type
Universal
Frequency Rating
60 Hz
sku
101154
UPC
08008356716
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
APC7G
Degree of Protection
No
Brand Name
Cooper Lighting
Color Temperature
No
Amperage Rating
0.09 Amp
Is Not Returnable
No
Hazardous Materials Code
N
Eclipse Keywords Numeric
155217
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.