Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Ilsco SLU-35 Electrolytic Copper Mechanical Lug 14-6 AWG #10

SKU: 100762
Ilsco SLU Reusable mechanical lug accommodates conductor of size 14 - 6 AWG wire. It withstands voltage rating of 35 Kilo-Volts. This lug has one size 10 stud hole. It has electrolytic copper construction provides maximum conductivity and strength. This lug has V-bottom collar and supports slot screw. It is suitable for use with copper conductor. It measures 1.1875 Inch x 0.375 Inch. It withstands temperature rating of 90 deg C. Lug is UL listed, CSA certified and RoHS compliant.
  • Compact design saves space and reduces installation time
  • Range taking for reduced inventories and flexibility that permits inventories to be kept to a minimum
  • Features electrolytic copper construction

Overview

Ilsco SLU Reusable mechanical lug accommodates conductor of size 14 - 6 AWG wire. It withstands voltage rating of 35 Kilo-Volts. This lug has one size 10 stud hole. It has electrolytic copper construction provides maximum conductivity and strength. This lug has V-bottom collar and supports slot screw. It is suitable for use with copper conductor. It measures 1.1875 Inch x 0.375 Inch. It withstands temperature rating of 90 deg C. Lug is UL listed, CSA certified and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Insulation Material
No
Stud Size
0
Number of Holes
1
Material
Electrolytic Copper
Size
1.1875 Inch Length x 0.375 Inch Width
Type
SLU
Temperature Rating
90 deg C
Tongue Size
15/32 Inch Length x 3/8 Inch Width
sku
100762
Voltage Rating
35 Kilo-Volt
Standards
UL 486A/B Listed, CSA Certified, RoHS Compliant
GTIN
783669829464
UNSPSC
39121466
RoHS Flag
Yes
Country of Origin
Mexico
Energy Star Flag
No
Item Name
Mechanical Lug
Degree of Protection
No
UPC
78366982946
Manufacturer Name
Ilsco
Manufacturer Part Number
SLU-35
Finish
No
Drive Type
No
Conductor Size
14-6 AWG
Color Code
No
Brand Name
Ilsco
TemporaryProductFlag
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.