Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting FCS-14W-U Recessed Ceiling Flange Kit 1 ft x 4 ft White For G GR8 GC8 and GR5 Series Recessed Luminarie Metalux™

SKU: 92035
Cooper Lighting Metalux™ Collection Recessed ceiling flange kit in white finish, has steel construction for added strength and durability. This 1 ft x 4 ft flange kit is compatible with G, GR8, GC8 and GR5 series recessed luminaire. It is suitable for installation in drywall ceiling.
  • Features white finish
  • Made from steel for added durability and strength
  • Has a size of 1 ft x 4 ft
  • Suitable for installation in drywall ceiling

Overview

Cooper Lighting Metalux™ Collection Recessed ceiling flange kit in white finish, has steel construction for added strength and durability. This 1 ft x 4 ft flange kit is compatible with G, GR8, GC8 and GR5 series recessed luminaire. It is suitable for installation in drywall ceiling.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Dimmable
No
Finish
No
Shape
No
Lamp Included
No
Shade Type
No
Size
1 ft x 4 ft
Socket Type
No
Collection
Metalux™
Manufacturer Part Number
FCS-14W-U
UPC
66240010599
Standard Pack/Case Quantity
1/Case
sku
92035
UNSPSC
39111541
Brand Name
Cooper Lighting
Color/Finish
White
Energy Star Flag
No
For Use With
G, GR8, GC8 and GR5 Series Recessed Luminarie
Item Name
Recessed Ceiling Flange Kit
Material
Steel
Manufacturer Name
Cooper Lighting
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.