Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Belden 6509UE Stranded Bare Copper Plenum Rated Security And Sound Cable 22/12

SKU: 339912
Belden Plenum rated security and sound cable has 12 bare copper conductors of 22 AWG. This 7 x 30 stranded cable has a RMS voltage rating of 300 Volts and current rating of 1.4 Amps at 25 deg C per conductor. The cable with Flamarrest® low smoke PVC insulation, has an insulation thickness of 0.008 Inch. The PVC jacket has a thickness of 0.015 Inch. The cable has a outer diameter of 0.217 Inch. It has a nominal capacitance of 27.5 pF/ft and offers a resistance of 16.2 Ohm/1000 ft. It has a bend radius of 2.25 inches and withstands a temperature of 75 deg C. The security and sound cable meets CMP, EU, CE, RoHS, CUL, FT6 and NFPA 262 Plenum flame test standards.
  • Has 12 stranded bare copper conductors to offer good conductivity
  • Features Flamarrest® low smoke PVC insulation
  • Flamarrest® low smoke PVC jacket

Overview

Belden Plenum rated security and sound cable has 12 bare copper conductors of 22 AWG. This 7 x 30 stranded cable has a RMS voltage rating of 300 Volts and current rating of 1.4 Amps at 25 deg C per conductor. The cable with Flamarrest® low smoke PVC insulation, has an insulation thickness of 0.008 Inch. The PVC jacket has a thickness of 0.015 Inch. The cable has a outer diameter of 0.217 Inch. It has a nominal capacitance of 27.5 pF/ft and offers a resistance of 16.2 Ohm/1000 ft. It has a bend radius of 2.25 inches and withstands a temperature of 75 deg C. The security and sound cable meets CMP, EU, CE, RoHS, CUL, FT6 and NFPA 262 Plenum flame test standards.

Specifications

List UOM Qty
1
Order UOM
ft
Strands
7x30
Stranded/Solid
Stranded
Shield Type
Unshielded
Temperature Rating
0 to 75 deg C
Resistance
16.2 Ohm/1000 ft
Packing Type
No
Outside Diameter
0
Number of Conductors
12
Jacket Thickness
0
Standards
CMP NEC/UL Specification, CMP CEC/cUL Specification, EU Directive 2000/53/EC (ELV), EU Directive 2003/96/EC (BFR), EU Directive 2011/65/EU (RoHS II), EU Directive 2012/19/EU (WEEE), EU Directive 2003/11/EC (BFR), CA Prop 65 (CJ For Wire and Cable), MII Order 39 (China RoHS), FT6 cUL Flammability, NFPA 262 Plenum Flame Test to UL 910 Listed, Plenum Rated
UNSPSC
26121600
sku
339912
Energy Star Flag
No
Type
Plenum Rated
Item Name
Security And Sound Cable
Wire Gauge Size
22 AWG
Weight
41.5 lb/1000 ft
Voltage Rating
300 Volt RMS
Jacket Material
Low Smoke PVC
Insulation Thickness
0.008 Inch
Manufacturer Name
Belden
Manufacturer Part Number
6509UE
Insulation Material
Low Smoke PVC
Bend Radius
2.25 Inch
Insulation Color
No
Amperage Rating
1.4 Amp Per Conductor at 25 deg C
Degree of Protection
No
Conductor Material
Bare Copper
Capacitance
27.5 pF/ft Conductor to Conductor
Brand Name
Belden
Pending Enrichment
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.