Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring SHC1032 Machined Aluminum Standard-Duty Series Form F2 Straight Cord Connector 3/4 Inch 0.25 - 0.38 Inch Kellems®

SKU: 231888
Hubbell-Wiring Kellems® Standard Duty Series Form F2 straight cord connector in white color, has machined aluminum construction for corrosion resistance and durability. This 3/4-Inch MNPT connector accommodates conductor of size ranging from 0.25 to 0.38 Inch. Connector with 1.65-Inch length, has thread length of 0.55 Inch and throat diameter of 0.64 Inch. It is ideal for use in wet and hazardous locations. The straight cord connector meets UL and CSA standards.
  • Features knurled finish for easy maintenance and handling
  • Features lightweight design to reduce fatigue
  • Has locknut/tapped opening mounting hardware
  • Suitable for use in wet and hazardous locations

Overview

Hubbell-Wiring Kellems® Standard Duty Series Form F2 straight cord connector in white color, has machined aluminum construction for corrosion resistance and durability. This 3/4-Inch MNPT connector accommodates conductor of size ranging from 0.25 to 0.38 Inch. Connector with 1.65-Inch length, has thread length of 0.55 Inch and throat diameter of 0.64 Inch. It is ideal for use in wet and hazardous locations. The straight cord connector meets UL and CSA standards.

Specifications

List UOM Qty
1
Order UOM
ea
Insulation Material
No
Stud Size
No
Sub Brand
Kellems®
Type
Standard-Duty Series, Form F2
Color
White
Width Across Flats
1
Item Name
Straight Cord Connector
Length
1
Material
Machined Aluminum
Temperature Rating
-34 to 107 deg C
NEMA Rating
NEMA 4, 4X, 12, 13
Trade Size
3/4 Inch
Throat Diameter
0.64 Inch
Thread Length
0
Manufacturer Part Number
SHC1032
Dimensions
1.13 Inch Dia
Finish
No
Energy Star Flag
No
Manufacturer Name
Hubbell-Wiring
UPC
78358520032
sku
231888
Environmental Conditions
V2 Flammability Rated Per UL94
Country Of Origin
China
RoHS Flag
Yes
UNSPSC
39121431
GTIN
783585200323
Standards
UL Listed, CSA Certified
Brand Name
Hubbell-Wiring
Conductor Range
0.25 - 0.38 Inch
Connection Type
MNPT
Degree of Protection
IP66
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.