Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring GFR5362SGGY Extra Heavy-Duty Tamper and Weather-Resistant Self Test Duplex GFCI Receptacle 125 Volt 20 Amp NEMA 5-20R Gray Style Line® , Autoguard™

SKU: 562009
Hubbell-Wiring Style Line® Autoguard™ Extra heavy-duty tamper and weather-resistant self test duplex GFCI receptacle in gray color, offers superior protection against electric shock. It has PBT construction and brass strap for added durability. This 2-Pole, 3-wire device is current rated for 20 Amps, voltage rated for 125 Volts and frequency rated for 60 Hz. The industrial grade receptacle accommodates 14 - 12 AWG conductors. It has a dimension of 1.75 Inch x 1.47 Inch x 3.29 Inch. The receptacle has a temperature rating of -35 to 66 deg C and maximum load capacity of 1 hp. It offers 4 - 6 milli-Amp trip level in 0.025 seconds. This receptacle supports flush face mounting and offers connection through back and side wired terminals. Duplex GFCI receptacle is UL listed, CSA/NEC certified and meets NEMA/ADA standards.
  • Short circuit current rating of 10 kA
  • Limits improper access to energized contacts
  • Power indication
  • Ground fault indicator
  • No power at face if reverse wired

Overview

Hubbell-Wiring Style Line® Autoguard™ Extra heavy-duty tamper and weather-resistant self test duplex GFCI receptacle in gray color, offers superior protection against electric shock. It has PBT construction and brass strap for added durability. This 2-Pole, 3-wire device is current rated for 20 Amps, voltage rated for 125 Volts and frequency rated for 60 Hz. The industrial grade receptacle accommodates 14 - 12 AWG conductors. It has a dimension of 1.75 Inch x 1.47 Inch x 3.29 Inch. The receptacle has a temperature rating of -35 to 66 deg C and maximum load capacity of 1 hp. It offers 4 - 6 milli-Amp trip level in 0.025 seconds. This receptacle supports flush face mounting and offers connection through back and side wired terminals. Duplex GFCI receptacle is UL listed, CSA/NEC certified and meets NEMA/ADA standards.

Specifications

List UOM Qty
1
Order UOM
ea
Phase
No
Degree of Protection
No
Maximum Load Capacity
1 hp
Mounting
Flush Face
Short Circuit Rating
10000 Amp
Material
PBT
Item Name
Self Test Duplex GFCI Receptacle
NEMA Configuration
NEMA 5-20R
Number of Poles
2
Number of Wires
3
Grounding
Grounding
Terminal Connection
Back and Side Wired
Strap Material
Brass
Standards
UL Listed, CSA Approved, ADA Compliant, NEC Requirements Certified, NEMA WD-6 Standards
Energy Star Flag
No
Country of Origin
Korea (South)
RoHS Flag
No
UNSPSC
39121406
GTIN
783585440972
Frequency Rating
60 Hz
Sub Brand
Style Line®, Autoguard™
sku
562009
Voltage Rating
125 Volt
Type
Extra Heavy-Duty, Tamper and Weather-Resistant
Trip Time
0.025 sec
Trip Level
4 - 6 Milli-Amp
Temperature Rating
-35 to 66 deg C
Grade
Industrial/Hospital
Contact Material
Brass
Environmental Conditions
95% Relative Humidity
Color
Gray
UPC
78358544097
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
GFR5362SGGY
Dimensions
1.75 Inch Width x 1.47 Inch Depth x 3.29 Inch Height
Conductor Size
14-12 AWG
Brand Name
Hubbell-Wiring
Amperage Rating
20 Amp
Pending Enrichment
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.