Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Satco S2454 Dimmable BT15 Energy Saving Halogen Lamp 53 Watt E26 Medium Base 1050 Lumens 2900K Warm White

SKU: 342012
Satco Energy saving 53-Watt BT15 E26 medium screw-in base halogen lamp offers 1050 Lumens of bright crisp light output. It has voltage rating of 120 Volts. This lamp in white color, has color rendering index of 99. It has color temperature rating of 2900K to radiate warm white light to the surrounding. This blown tubular shape lamp is dimmable and offers average life of 1000 hours. It has a dimension of 1.88 Inch x 4 Inch. Lamp is RoHS compliant.
  • Dimmable
  • Delivers bright crisp light
  • Provides uniform light output
  • Shape of the lamp is BT15 blown tubular

Overview

Satco Energy saving 53-Watt BT15 E26 medium screw-in base halogen lamp offers 1050 Lumens of bright crisp light output. It has voltage rating of 120 Volts. This lamp in white color, has color rendering index of 99. It has color temperature rating of 2900K to radiate warm white light to the surrounding. This blown tubular shape lamp is dimmable and offers average life of 1000 hours. It has a dimension of 1.88 Inch x 4 Inch. Lamp is RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Type
Energy Saving
Maximum Overall Length
4
Lumens
1050 Lumens
Light Color
Warm White
Item Name
Halogen Lamp
Dimmable
Yes
Wattage
53
Designation
53BT15/WH/120V/E26 CARD
CRI
99
Color Temperature
2900K
Bulb Color/Finish
White
Bulb Base
E26 Medium
Brand Name
Satco
Average Life
1000 Hour
Voltage Rating
120 Volt
Bulb Shape
BT15
Energy Star Flag
No
UNSPSC
39101601
Standards
RoHS Compliant
Manufacturer Part Number
S2454
Manufacturer Name
Satco
UPC
4592302454
sku
342012
Bulb Overall Shape
Blown Tubular
Bulb Base Group
Screw In
Start Type
No
Pending Enrichment
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.