Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eaton KD3250 Type KD Molded Case Circuit Breaker 3-Pole 250 Amp 600 Volt AC 250 Volt DC

  
*Images are for illustration purposes only and may not be an exact representation of the product

Eaton KD3250 Type KD Molded Case Circuit Breaker 3-Pole 250 Amp 600 Volt AC 250 Volt DC

SKU: 432264
Eaton C Series Type KD 3-Pole molded case circuit breaker is rated at 250 Amps and 600 Volt AC/250 Volt DC. The interrupt rating of this circuit breaker is 25 kilo-Amps. It has a dimension of 4.1 Inch x 5.5 inch x 5.5 Inch. This 3-Phase circuit breaker with line and load side terminal connections, employs interchangeable and thermal magnetic trip with 100 - 400 Amp range for ensuring reliable performance. This K -frame circuit breaker withstands a temperature of 40 deg C. Circuit breaker is UL listed.
  • Interrupt rating of 25 kilo-Amps
  • Current rating of 250 Amps
  • Provided with interchangeable and thermal magnetic trip with 100 - 400 Amp range for ensuring reliable performance

Overview

Eaton C Series Type KD 3-Pole molded case circuit breaker is rated at 250 Amps and 600 Volt AC/250 Volt DC. The interrupt rating of this circuit breaker is 25 kilo-Amps. It has a dimension of 4.1 Inch x 5.5 inch x 5.5 Inch. This 3-Phase circuit breaker with line and load side terminal connections, employs interchangeable and thermal magnetic trip with 100 - 400 Amp range for ensuring reliable performance. This K -frame circuit breaker withstands a temperature of 40 deg C. Circuit breaker is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Manufacturer Part Number
KD3250
UNSPSC
39121616
UPC
78667934916
GTIN
786679349168
Phase
3
Standards
UL Listed
Manufacturer Name
Eaton
Frame
K
Brand Name
Eaton
Interrupt Rating
25 Kilo-Amp
Amperage Rating
250 Amp
Country Of Origin
Dominican Republic
RoHS Flag
Contact manufacturer
Type
Type KD
Frequency Rating
50/60 Hz
Voltage Rating
600 Volt AC, 250 Volt DC
Series
C
Actuator
No
Trip Type
Thermal Magnetic, Interchangeable
Trip Range
100 - 400 Amp
Dimensions
4.1 Inch Length x 5.5 Inch Width x 5.5 Inch Height
Number of Poles
3
Terminal Connection
Line and Load Side Lug
Temperature Rating
40 deg C
Energy Star Flag
No
sku
432264
Item Name
Molded Case Circuit Breaker
Bulb Shape
No
Dimmable
No
Color Temperature
No
Bulb Overall Shape
No
Start Type
No
Bulb Base
No
Bulb Base Group
No
Light Color
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.