Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Forest Lighting A19-9W30KD-L7-LS Dimmable A19 LED Lamp E26 Medium 800 Lumens >80 CRI 3000K 60 Watt Incandescent

SKU: 640191
Forest Lighting 9-Watt A19 E26 Medium screw-in LED lamp offers 800 Lumens light output. It has color rendering index of greater than 80 and color temperature rating of 3000K to ensure optimal light level in the surrounding. Dimmable LED lamp has a dimension of 2.36 Inch Dia x 4.21 Inch. It emits or distributes light at beam angle of greater than 300 degree. Lamp has voltage rating of 120 Volt AC at 60 Hz. It has an average life of 25000 hours. This lamp is suitable for hotels, restaurants and residential buildings. LED lamp is cULus listed, FCC compliant and Energy Star certified.
  • Omnidirectional, greater than 300 degree beam angle
  • Natural A-lamp shape
  • Equivalent to 60-Watt incandescent bulbs
  • For hotels, restaurants and residential buildings
  • Actual CRI: >80

Overview

Forest Lighting 9-Watt A19 E26 Medium screw-in LED lamp offers 800 Lumens light output. It has color rendering index of greater than 80 and color temperature rating of 3000K to ensure optimal light level in the surrounding. Dimmable LED lamp has a dimension of 2.36 Inch Dia x 4.21 Inch. It emits or distributes light at beam angle of greater than 300 degree. Lamp has voltage rating of 120 Volt AC at 60 Hz. It has an average life of 25000 hours. This lamp is suitable for hotels, restaurants and residential buildings. LED lamp is cULus listed, FCC compliant and Energy Star certified.

Specifications

List UOM Qty
1
Order UOM
ea
Voltage Rating
120 Volt AC
Power (Wattage)
9 Watt
Incandescent Equivalent Wattage
60
Bulb Shape
A19
Bulb Base Group
Screw-In
Bulb Overall Shape
Arbitrary
Frequency Rating
60 Hz
CRI
80
Beam Angle
>300 Degree Omnidirectional
Brand Name
Forest Lighting
Bulb Base
E26 Medium
Color Temperature
3000K
Start Type
No
Dimmable
Yes
Item Name
LED Lamp
Light Color
No
Lumens
800 Lumens Delivered
Maximum Overall Length
4
Standards
cULus Certified, FCC Compliant, Energy Star Qualified
Average Life
25000 Hour
UNSPSC
39101600
sku
640191
Manufacturer Name
Forest Lighting
Manufacturer Part Number
A19-9W30KD-L7-LS
Energy Star Flag
No
Pending Enrichment
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.