Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Minka Lavery 72541-593 2-Light Wall Lantern 60 Watt Dark Rubbed Sienna Astrapia II

SKU: 521518
Minka Lavery Astrapia II Collection Outdoor lantern in dark rubbed sienna finish, has cast aluminum construction for increased corrosion resistance and durability. This wall mountable lantern features clear seeded glass shade. The traditional lantern supports two B10 lamp with a power rating of 60 Watts each. The lantern is ETL listed.
  • Has hand applied multi-step finish
  • Has candle sleeves with metal construction
  • Accepts CFL candelabra bulb
  • A

Overview

Minka Lavery Astrapia II Collection Outdoor lantern in dark rubbed sienna finish, has cast aluminum construction for increased corrosion resistance and durability. This wall mountable lantern features clear seeded glass shade. The traditional lantern supports two B10 lamp with a power rating of 60 Watts each. The lantern is ETL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Style
Traditional
Standard Pack/Case Quantity
1/Master Pack
Collection
Astrapia II
Socket Type
E12 Candelabra
Shape
No
Number of Lamps
2
Mounting
Wall
Lamp Included
No
Standards
ETL Listed
Energy Star Flag
No
UNSPSC
39111600
sku
521518
Fixture Wattage
120 Watt
Item Name
Wall Lantern
Shade Type
Clear Seeded Glass
Shade Size
4.75 Inch Length x 3.75 Inch Width x 7.25 Inch Height
Lamp Type/Designation
(2) 60 Watt B10
Lamp Wattage
60 Watt
Finish
Dark Rubbed Sienna
Feature8
A
UPC
74739609793
Manufacturer Name
Minka Lighting
Manufacturer Part Number
72541
Dimmable
Yes
Dimensions
7 Inch Width x 19.75 Inch Height
Degree of Protection
No
Construction
Cast Aluminum
Brand Name
Minka Lavery

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.