Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Carol 81624.99.01 Stranded Annealed Bare Copper Type W Portable Power Cable 6/4 2000-ft Reel Black Super Vu-Tron

  

*Images are for illustration purposes only and may not be an exact representation of the product

Carol 81624.99.01 Stranded Annealed Bare Copper Type W Portable Power Cable 6/4 2000-ft Reel Black Super Vu-Tron

SKU: 395265
Carol Super Vu-Tron 6/4 Type W portable power cable features black colored that jacket withstands daily wear and tear. The EPDM insulation resists electrical leakage and offers protection against environmental threats. Cable has voltage rating of 2-Kilo-Volts. Sunlight-resistant cable withstands severe environmental conditions. It has operating temperature range of -40 to 90 deg C. This 1.085-Inch OD, annealed bare copper cable is ideal for pumps, belt drives, belt take-ups, battery chargers, conveyors and miscellaneous portable equipment. This 2000-ft cable comes in a reel. Cable is UL listed, CSA certified, MSHA approved and RoHS compliant.
  • 259-Stranded cable
  • Indent-printed for making identification easier
  • Rope lay stranding for MAX flex life %X95 Excellent impact resistance
  • CBL core bound for superior flexibility and toughness

Overview

Carol Super Vu-Tron 6/4 Type W portable power cable features black colored that jacket withstands daily wear and tear. The EPDM insulation resists electrical leakage and offers protection against environmental threats. Cable has voltage rating of 2-Kilo-Volts. Sunlight-resistant cable withstands severe environmental conditions. It has operating temperature range of -40 to 90 deg C. This 1.085-Inch OD, annealed bare copper cable is ideal for pumps, belt drives, belt take-ups, battery chargers, conveyors and miscellaneous portable equipment. This 2000-ft cable comes in a reel. Cable is UL listed, CSA certified, MSHA approved and RoHS compliant.

Specifications

Temperature Rating
-40 to 90 deg C
Packing Type
Reel
Sub Brand
Super Vu-Tron
Stranded/Solid
Stranded
Shield Type
No
Voltage Rating
2 Kilo-Volt
Color
Black Jacket
Wire Gauge Size
6 AWG
Standards
UL Listed, CSA Certified, MSHA Approval, RoHS Compliant
GTIN
00079407016242
UNSPSC
26121629
RoHS Flag
Yes
Number of Conductors
4
Country Of Origin
United States of America
Energy Star Flag
No
Outside Diameter
1.085
Strands
259
UPC
07940701624
Manufacturer Name
Carol
Manufacturer Part Number
81624.99.01
Length
2000
Brand Name
Carol
Jacket Material
No
Item Name
Type W Portable Power Cable
Insulation Material
EPDM Rubber
Insulation Color
No
Degree of Protection
No
Conductor Material
Annealed Bare Copper

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.