Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Carol 06801.63.04 Stranded Bare Copper SJTW Extension Cord 12/3 100-ft Orange Safety Orange®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Carol 06801.63.04 Stranded Bare Copper SJTW Extension Cord 12/3 100-ft Orange Safety Orange®

SKU: 11754
Carol Safety Orange® 12/3 100-ft SJTW Extension cord with premium grade PVC insulation, has orange PVC jacket to offer added safety. The bare copper cord has voltage rating of 300/125-Volts, current rating of 15-Amps and power rating of 1875-Watts. It supports NEMA 5-15P and NEMA 5-15R configuration. Cord withstands temperature rating of -40 to 60 deg C. Cord is UL listed and OSHA compliant.
  • Stranded SJTW extension cord
  • Orange PVC jacket
  • Indoor/outdoor use

Overview

Carol Safety Orange® 12/3 100-ft SJTW Extension cord with premium grade PVC insulation, has orange PVC jacket to offer added safety. The bare copper cord has voltage rating of 300/125-Volts, current rating of 15-Amps and power rating of 1875-Watts. It supports NEMA 5-15P and NEMA 5-15R configuration. Cord withstands temperature rating of -40 to 60 deg C. Cord is UL listed and OSHA compliant.

Specifications

Armor Material
No
Wattage
1875
Voltage Rating
300/125 Volt
NEMA Outlet/Inlet
NEMA 5-15P, NEMA 5-15R
Temperature Rating
-40 to 60 deg C
Sub Brand
Safety Orange®
Stranded/Solid
Stranded
Standards
UL Listed, OSHA Compliant
Wire Gauge Size
12 AWG
GTIN
00079407068012
UNSPSC
26121545
RoHS Flag
No
Country Of Origin
United States of America
Energy Star Flag
No
Packing Type
No
Brand Name
Carol
Color
Orange
UPC
07940706801
Manufacturer Name
Carol
Manufacturer Part Number
06801.63.04
Number of Conductors
3
Insulation Material
PVC
Item Name
SJTW Extension Cord
Degree of Protection
No
Jacket Material
PVC
Cord End Type
No
Conductor Material
Bare Copper
Length
100
Amperage Rating
15 Amp
Is PFA Discontinued
No
Leaf Node Search
Power & Extension Cords
Category Level One Search
Wire
Category Level Two Search
Portable Cords, Extension Cords & Cord Reels
Category Level Three Search
Power & Extension Cords

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.