Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Carol 05656.63.10 Stranded Bare Copper SRDT Dryer Cord 10/3 6-ft Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Carol 05656.63.10 Stranded Bare Copper SRDT Dryer Cord 10/3 6-ft Gray

SKU: 11746
Carol 10/3 SRDT Range cord with gray jacket, has premium grade PVC insulation to offer added safety. The bare copper cord has voltage rating of 300/250-Volts, current rating of 30-Amps and power rating of 7500-Watts. This 6-ft cord has eyelet ends for safer hook-ups. It has strain relief clamp that protects cord from damage caused by pulling or stretching. This cord has NEMA 10-30P configuration. It withstands temperature rating of 60 deg C. Cord is UL listed and meets NEC standards.
  • Stranded SRDT dryer cord
  • Right angle cap
  • Current rating of 30-Amps
  • Conductor has bare copper construction

Overview

Carol 10/3 SRDT Range cord with gray jacket, has premium grade PVC insulation to offer added safety. The bare copper cord has voltage rating of 300/250-Volts, current rating of 30-Amps and power rating of 7500-Watts. This 6-ft cord has eyelet ends for safer hook-ups. It has strain relief clamp that protects cord from damage caused by pulling or stretching. This cord has NEMA 10-30P configuration. It withstands temperature rating of 60 deg C. Cord is UL listed and meets NEC standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Armor Material
No
Stranded/Solid
Stranded
Temperature Rating
60 deg C
Voltage Rating
300/250 Volt
Wattage
7500
NEMA Outlet/Inlet
NEMA 10-30P
Country Of Origin
United States of America
Wire Gauge Size
10 AWG
Color
Gray
Standards
UL Listed, Meets Revised 1997 NEC Requirements
GTIN
00079407056569
UNSPSC
26121545
RoHS Flag
No
Energy Star Flag
No
Packing Type
No
UPC
07940705656
Amperage Rating
30 Amp
Manufacturer Part Number
05656.63.10
Manufacturer Name
Carol
Brand Name
Carol
Conductor Material
Bare Copper
Length
6
Jacket Material
PVC
Item Name
SRDT Dryer Cord
Insulation Material
PVC
Degree of Protection
No
Cord End Type
No
Number of Conductors
3

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.