Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Carol 05604.63.10 Stranded Bare Copper SRDT Range Cord 6/2-8/1 4-ft Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Carol 05604.63.10 Stranded Bare Copper SRDT Range Cord 6/2-8/1 4-ft Gray

SKU: 11722
Carol SRDT Range cord has three 6-AWG/8-AWG stranded bare copper conductors for ensuring superior conductivity. Cord with gray jacket, has premium grade PVC insulation to offer added safety. It has voltage rating of 300/250-Volts, current rating of 30-Amps and power rating of 12500-Watts. This 4-ft cord has eyelet ends for safer hook-ups. It has strain relief clamp that protects cord from damage caused by pulling or stretching. This cord has NEMA 10-30P configuration. It withstands temperature rating of 60 deg C. Cord is UL listed.
  • Right angle cap
  • Current rating of 30-Amps
  • Bare copper conductors ensure optimal signal conductivity

Overview

Carol SRDT Range cord has three 6-AWG/8-AWG stranded bare copper conductors for ensuring superior conductivity. Cord with gray jacket, has premium grade PVC insulation to offer added safety. It has voltage rating of 300/250-Volts, current rating of 30-Amps and power rating of 12500-Watts. This 4-ft cord has eyelet ends for safer hook-ups. It has strain relief clamp that protects cord from damage caused by pulling or stretching. This cord has NEMA 10-30P configuration. It withstands temperature rating of 60 deg C. Cord is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Armor Material
No
Cord End Type
No
Country Of Origin
United States of America
RoHS Flag
No
Wire Gauge Size
6 AWG, 8 AWG
Standards
UL Listed
UNSPSC
26121545
sku
11722
Wattage
12500
Voltage Rating
300/250 Volt
Amperage Rating
30 Amp
Brand Name
Carol
UPC
07940705604
Temperature Rating
60 deg C
Color
Gray
Conductor Material
Bare Copper
Stranded/Solid
Stranded
Degree of Protection
No
Energy Star Flag
No
Manufacturer Part Number
05604.63.10
NEMA Outlet/Inlet
NEMA 10-30P
GTIN
00079407056040
Manufacturer Name
Carol
Insulation Material
PVC
Length
4
Jacket Material
No
Item Name
SRDT Range Cord
Number of Conductors
3
Packing Type
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.