Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Carol 03356.63.04 Stranded Bare Copper SJTW Extension Cord 14/3 50-ft Orange Safety Orange®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Carol 03356.63.04 Stranded Bare Copper SJTW Extension Cord 14/3 50-ft Orange Safety Orange®

SKU: 11698
Carol Safety Orange® 50-ft SJTW Extension cord has three 14-AWG stranded bare copper conductors for ensuring superior conductivity. Cord with premium grade PVC insulation, has orange PVC jacket to offer added safety. It has voltage rating of 300/125-Volts, current rating of 15-Amps and power rating of 1875-Watts. It supports NEMA 5-15P and NEMA 5-15R configuration. Cord withstands temperature rating of -40 to 60 deg C. Cord is UL listed and OSHA compliant.
  • General use indoor or outdoor cord is suitable to use with vacuum cleaners, floor polishers, sanders and other power equipment
  • Current rating of 15-Amps
  • Bare copper conductors ensure optimal signal conductivity

Overview

Carol Safety Orange® 50-ft SJTW Extension cord has three 14-AWG stranded bare copper conductors for ensuring superior conductivity. Cord with premium grade PVC insulation, has orange PVC jacket to offer added safety. It has voltage rating of 300/125-Volts, current rating of 15-Amps and power rating of 1875-Watts. It supports NEMA 5-15P and NEMA 5-15R configuration. Cord withstands temperature rating of -40 to 60 deg C. Cord is UL listed and OSHA compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Armor Material
No
Stranded/Solid
Stranded
Sub Brand
Safety Orange®
Temperature Rating
-40 to 60 deg C
Voltage Rating
300/125 Volt
Wattage
1875
NEMA Outlet/Inlet
NEMA 5-15P, NEMA 5-15R
Country Of Origin
United States of America
Wire Gauge Size
14 AWG
Color
Orange
Standards
UL Listed, OSHA Compliant
GTIN
00079407033560
UNSPSC
26121545
RoHS Flag
No
Energy Star Flag
No
sku
11698
Packing Type
No
UPC
07940703356
Amperage Rating
15 Amp
Manufacturer Part Number
03356.63.04
Manufacturer Name
Carol
Brand Name
Carol
Conductor Material
Bare Copper
Length
50
Jacket Material
PVC
Item Name
SJTW Extension Cord
Insulation Material
PVC
Degree of Protection
No
Cord End Type
No
Number of Conductors
3
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.