Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Carol 00606.63.01 Stranded Bare Copper SRDT Range Cord 6/2-8/2 6-ft Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Carol 00606.63.01 Stranded Bare Copper SRDT Range Cord 6/2-8/2 6-ft Black

SKU: 11656
Carol 6/2-8/2 SRDT range cord with black jacket, has premium grade PVC insulation to offer added safety. The bare copper cord has voltage rating of 300/250-Volts, current rating of 30-Amps and power rating of 12500-Watts. This 6-ft cord has eyelet ends for safer hook-ups. It features strain relief clamp that protects cord from damage caused by pulling or stretching. This cord supports NEMA 14-30P configuration. It withstands temperature rating of 60 deg C. Cord is UL listed.
  • Stranded SRDT range cord
  • Right angle cap
  • Current rating of 30-Amps
  • Conductor has bare copper construction

Overview

Carol 6/2-8/2 SRDT range cord with black jacket, has premium grade PVC insulation to offer added safety. The bare copper cord has voltage rating of 300/250-Volts, current rating of 30-Amps and power rating of 12500-Watts. This 6-ft cord has eyelet ends for safer hook-ups. It features strain relief clamp that protects cord from damage caused by pulling or stretching. This cord supports NEMA 14-30P configuration. It withstands temperature rating of 60 deg C. Cord is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Armor Material
No
Stranded/Solid
Stranded
Temperature Rating
60 deg C
Voltage Rating
300/250 Volt
Wattage
12500
NEMA Outlet/Inlet
NEMA 14-30P
Country Of Origin
United States of America
Wire Gauge Size
6 AWG, 8 AWG
Color
Black
Standards
UL Listed
GTIN
00079407006069
UNSPSC
26121545
RoHS Flag
No
Energy Star Flag
No
Packing Type
No
UPC
07940700606
Amperage Rating
30 Amp
Manufacturer Part Number
00606.63.01
Manufacturer Name
Carol
Brand Name
Carol
Conductor Material
Bare Copper
Length
6
Jacket Material
No
Item Name
SRDT Range Cord
Insulation Material
PVC
Degree of Protection
No
Cord End Type
No
Number of Conductors
4

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.