Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cantex 7210603 PVC Solvent Cement Clear 1 qt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cantex 7210603 PVC Solvent Cement Clear 1 qt

SKU: 401374
Cantex PVC Solvent cement in clear color, is perfect for use with PVC conduit through 6-Inch diameter, conduit and fittings. It constitutes PVC resin, tetrahydrofuran, methyl ethyl ketone and cyclohexanone chemical components. It has 580 g/L volatile organic compound. Ethereal odored solvent cement has vapor density of 2.49 and vapor pressure of 143 mm Hg. It has specific gravity of 0.9. This regular syrupy liquid solvent cement has flash point rating of -4 deg F and boiling point rating of 151 deg C. Solvent cement comes in a 1 qt container.
  • Low VOC cement
  • For PVC conduit through 6-Inch Dia, conduit and fittings
  • Comes in clear color
  • Vapor density of 2.49

Overview

Cantex PVC Solvent cement in clear color, is perfect for use with PVC conduit through 6-Inch diameter, conduit and fittings. It constitutes PVC resin, tetrahydrofuran, methyl ethyl ketone and cyclohexanone chemical components. It has 580 g/L volatile organic compound. Ethereal odored solvent cement has vapor density of 2.49 and vapor pressure of 143 mm Hg. It has specific gravity of 0.9. This regular syrupy liquid solvent cement has flash point rating of -4 deg F and boiling point rating of 151 deg C. Solvent cement comes in a 1 qt container.

Specifications

Blade Material
No
Solubility in Water
Solvent Portion Completely Soluble In Water, Resin Portion Separates Out
Vapor Density
2.49
Energy Star Flag
No
Country Of Origin
United States of America
Vapor Pressure
143 mm Hg
VOC
580 gal/L
RoHS Flag
Yes
Ingredients
PVC Resin, Tetrahydrofuran, Methyl Ethyl Ketone, Cyclohexanone
Odor
Ethereal
GTIN
00088700010185
Color
Clear
UNSPSC
31201617
Specific Gravity
0.9 +/- 0.04 at 73 deg F +/- 3.6 deg (23 deg C +/- 2 deg)
Flash Point
-4 deg F (-20 deg C)
UPC
08870001018
Manufacturer Name
Cantex
Manufacturer Part Number
7210603
Evaporation Rate
>1
Boiling Point
67 deg C
Appearance
Regular Syrupy Liquid
Item Name
PVC Solvent Cement
Container Size
1 qt
Container Type
No
Brand Name
Cantex
MSDS Link

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.