Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cantex 6141629 Gray PVC Female Coupling With Center Stop 2-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cantex 6141629 Gray PVC Female Coupling With Center Stop 2-1/2-Inch

SKU: 126601
Cantex Coupling of trade size 2-1/2-inches, is useful to join lengths of conduit pipe. This coupling in gray color, features PVC construction. Coupling with center stop, measures 2.875-Inch ID x 3.25-Inch OD x 3.5-Inch. Schedule 40 coupling comes with female connection. Coupling is UL listed, CSA certified and meets NEMA/NEC standards.
  • Suitable for joining lengths of conduit pipe
  • Measures 2.875-Inch ID x 3.25-Inch OD x 3.5-Inch
  • Has trade size of 2-1/2-inches

Overview

Cantex Coupling of trade size 2-1/2-inches, is useful to join lengths of conduit pipe. This coupling in gray color, features PVC construction. Coupling with center stop, measures 2.875-Inch ID x 3.25-Inch OD x 3.5-Inch. Schedule 40 coupling comes with female connection. Coupling is UL listed, CSA certified and meets NEMA/NEC standards.

Specifications

Thread Size
No
Standards
UL 651, E81590 Listed, CSA Certified, Meets NEMA TC3 Requirement, NEC Article 352
Fitting Type
Coupling
Energy Star Flag
No
UNSPSC
39131700
Manufacturer Name
Cantex
Schedule
40
Manufacturer Part Number
6141629
Trade Size
2-1/2 Inch
UPC
08870056734
Color
Gray
Connection Type
Female
Brand Name
Cantex
Outside Diameter
3.25
Material
PVC
Length
3.5
Item Name
Coupling With Center Stop
Insulation Material
No
Inside Diameter
2.875
Finish
No
Conduit Body Form
No
Category Level Three Search
PVC Conduit Fittings
Category Level Two Search
Conduit Fittings
Category Level One Search
Conduit and Fittings
Leaf Node Search
PVC Conduit Fittings
Is PFA Discontinued
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.