Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cantex 5144008 Gray PVC Molded End Bell 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cantex 5144008 Gray PVC Molded End Bell 2-Inch

SKU: 127988
Cantex Molded end bell of trade size 2-inches, is suitable for use in concrete vault walls to provide a smooth, safe entrance to the conduit outside. Schedule 40 end bell in gray color, features PVC construction. It measures 2.063-Inch ID x 2.813-Inch OD x 1.563-Inch. End bell UL listed, CSA certified and meets NEMA standards.
  • Protects wiring that is being pulled through the vault wall
  • Comes in gray color
  • Has trade size of 2-inches

Overview

Cantex Molded end bell of trade size 2-inches, is suitable for use in concrete vault walls to provide a smooth, safe entrance to the conduit outside. Schedule 40 end bell in gray color, features PVC construction. It measures 2.063-Inch ID x 2.813-Inch OD x 1.563-Inch. End bell UL listed, CSA certified and meets NEMA standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Fitting Type
End Bell
Type
Molded
Trade Size
2 Inch
Thread Size
No
Brand Name
Cantex
Schedule
40
Finish
No
Outside Diameter
2.813
Material
PVC
Length
1.563
Item Name
End Bell
Insulation Material
No
Inside Diameter
2.063
Color
Gray
Manufacturer Part Number
5144008
Standards
UL Listed, CSA Certified, NEMA TC-9 Standard
Manufacturer Name
Cantex
UPC
08870056715
sku
127988
Energy Star Flag
No
UNSPSC
39131700
Conduit Body Form
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.