Cantex 5142224 Schedule-40/80 Gray PVC Reducer Bushing 2-Inch x 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cantex 5142224 Schedule-40/80 Gray PVC Reducer Bushing 2-Inch x 1-1/2-Inch

SKU: 324735
Standard Pack/Case Quantity: 25/Carton
Cantex Reducer bushing of 2-Inch x 1-1/2-Inch trade size, is designed to fit into a bell end or female fitting to reduce from one large diameter to the next small conduit diameter. It provides solvent welded male x female connection for tight and secure fitting. The bushing in gray color, has PVC construction for corrosion resistance and durability. This 1.6-Inch bushing has an inside diameter of 1.894-inches and an outside diameter of 2.375-inches. The bushing is suitable for use with schedule 40/80 conduits. The reducer bushing meets UL and CSA standards.
  • Male and female elements of the bushing are solvent welded for tight fitting
  • Made from PVC for added strength and durability
  • Comes in gray color
  • Suits schedule 40/80 conduits

Overview

Cantex Reducer bushing of 2-Inch x 1-1/2-Inch trade size, is designed to fit into a bell end or female fitting to reduce from one large diameter to the next small conduit diameter. It provides solvent welded male x female connection for tight and secure fitting. The bushing in gray color, has PVC construction for corrosion resistance and durability. This 1.6-Inch bushing has an inside diameter of 1.894-inches and an outside diameter of 2.375-inches. The bushing is suitable for use with schedule 40/80 conduits. The reducer bushing meets UL and CSA standards.

Specifications

Standard Pack/Case Quantity
25/Carton
UNSPSC
39131700
Trade Size
2 Inch x 1-1/2 Inch
Standards
UL Listed, CSA Certified
Schedule
Schedule 40/80
Energy Star Flag
No
Finish
No
Outside Diameter
2.375
Color
Gray
Connection Type
Male x Female
Brand Name
Cantex
UPC
08870056745
Manufacturer Name
Cantex
Manufacturer Part Number
5142224
Inside Diameter
1.894
Insulation Material
No
Item Name
Reducer Bushing
Length
1.6
Material
PVC
Degree of Protection
No
Thread Size
No
Fitting Type
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.