Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cantex 5140047 Gray PVC Female Adapter 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cantex 5140047 Gray PVC Female Adapter 1-1/2-Inch

SKU: 128845
Cantex Adapter of trade size 1-1/2-inches, is suitable for transit threaded metal conduit to PVC conduit. This adapter in gray color, has PVC construction. It measures 2.125-Inch x 2.25-Inch. Schedule 40/80 adapter comes with female connection. Adapter is UL listed, CSA certified and meets NEMA TC-3 requirements.
  • Enables transition from threaded metal conduit to PVC conduit
  • Measures 2.125-Inch x 2.25-Inch
  • Has trade size of 1-1/2-inches

Overview

Cantex Adapter of trade size 1-1/2-inches, is suitable for transit threaded metal conduit to PVC conduit. This adapter in gray color, has PVC construction. It measures 2.125-Inch x 2.25-Inch. Schedule 40/80 adapter comes with female connection. Adapter is UL listed, CSA certified and meets NEMA TC-3 requirements.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Fitting Type
Adapter
Trade Size
1-1/2 Inch
Thread Size
No
Brand Name
Cantex
Dimensions
2.125 Inch Length x 2.25 Inch Width
Schedule
40/80
Finish
No
Material
PVC
Item Name
Adapter
Insulation Material
No
Connection Type
Female
Color
Gray
Manufacturer Part Number
5140047
Standards
UL 651, E81590 Listed, CSA Certified, Meets NEMA TC3 Requirement, NEC Article 352
Manufacturer Name
Cantex
UPC
08870056749
sku
128845
Energy Star Flag
No
UNSPSC
39131700
Conduit Body Form
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.