Cantex 5140037 Gray PVC Dome Top End Cap 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cantex 5140037 Gray PVC Dome Top End Cap 2-Inch

SKU: 127989
Cantex Dome top end cap has trade size of 2-inches. Schedule 40/80 end cap in gray color, features PVC construction. It measures 2.375-Inch Dia x 1.625-Inch. End cap is UL listed, CSA certified and meets NEMA TC-3 requirements.
  • Features PVC construction
  • Measures 2.375-Inch Dia x 1.625-Inch
  • Has trade size of 2-inches

Overview

Cantex Dome top end cap has trade size of 2-inches. Schedule 40/80 end cap in gray color, features PVC construction. It measures 2.375-Inch Dia x 1.625-Inch. End cap is UL listed, CSA certified and meets NEMA TC-3 requirements.

Specifications

Thread Size
No
Standards
UL E81590 Certified, CSA Certified, Meets NEMA TC3 Requirement
Fitting Type
End Cap
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Yes
UNSPSC
39131708
GTIN
00088700527676
Manufacturer Name
Cantex
Schedule
40/80
Manufacturer Part Number
5140037
Trade Size
2 Inch
UPC
08870052767
Color
Gray
Brand Name
Cantex
Material
PVC
Item Name
End Cap
Insulation Material
No
Type
Dome Top
Finish
No
Dimensions
2.375 Inch Dia x 1.625 Inch Length
Conduit Body Form
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.