Tour  

Cantex 5133825 Gray PVC Plain End Standard Radius 90-Degree Rigid Elbow 1-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cantex 5133825 Gray PVC Plain End Standard Radius 90-Degree Rigid Elbow 1-Inch

SKU: 128847
Cantex Standard radius non-metallic 90-degree rigid elbow of trade size 1-Inch, is suitable for concrete encasement. This elbow in gray color, has PVC construction. It measures 5.75-Inch x 1.875-Inch x 9-Inch. Schedule 40 elbow comes with plain end connection. Elbow is UL651/ETL listed and meets NEMA TC-3 requirements.
  • Suitable for use above ground or buried and are suitable for concrete encasement
  • Measures 5.75-Inch x 5.75-Inch x 1.875-Inch x 9-Inch
  • Has trade size of 1-Inch

Overview

Cantex Standard radius non-metallic 90-degree rigid elbow of trade size 1-Inch, is suitable for concrete encasement. This elbow in gray color, has PVC construction. It measures 5.75-Inch x 1.875-Inch x 9-Inch. Schedule 40 elbow comes with plain end connection. Elbow is UL651/ETL listed and meets NEMA TC-3 requirements.

Specifications

Thread Size
No
Standards
UL651 Listed, NEMA TC3, ETL Listed
Fitting Type
Elbow
Energy Star Flag
No
UNSPSC
39131700
Manufacturer Name
Cantex
Schedule
40
Manufacturer Part Number
5133825
Trade Size
1 Inch
UPC
08870056815
Color
Gray
Connection Type
Plain End
Brand Name
Cantex
Bend Radius
5-3/4 Inch
Material
PVC
Item Name
90 Degree Rigid Elbow
Insulation Material
No
Type
Standard Radius
Finish
No
Dimensions
5.75 Inch x 5.75 Inch x 1.875 Inch x 9 Inch
Conduit Body Form
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.