Tour  

Cantex 5133697 PVC Service Entrance Cap 3-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cantex 5133697 PVC Service Entrance Cap 3-Inch

SKU: 327640
Standard Pack/Case Quantity: 5/Pack
Cantex Service entrance cap of trade size 3-inches, features PVC construction. It measures 12-1/2-Inch x 8.25-Inch x 9.37-Inch. Cap is UL listed.
  • Trade size of 3-inches
  • Features PVC construction
  • Measures 12-1/2-Inch x 8.25-Inch x 9.37-Inch

Overview

Cantex Service entrance cap of trade size 3-inches, features PVC construction. It measures 12-1/2-Inch x 8.25-Inch x 9.37-Inch. Cap is UL listed.

Specifications

Trade Size
3 Inch
Fitting Type
Entrance Cap
Standard Pack/Case Quantity
5/Pack
Standards
UL Approved
Material
PVC
Energy Star Flag
No
UNSPSC
39131700
Manufacturer Part Number
5133697
Length
12.5
UPC
08870051782
Manufacturer Name
Cantex
Knockouts
1/2 Inch x (2) 3/4 Inch
Brand Name
Cantex
Dimensions
8.25 Inch Width x 9.37 Inch Depth
Finish
No
Insulation Material
No
Item Name
Service Entrance Cap
MSDS Link

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.