Cantex 5133695 PVC Service Entrance Cap 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cantex 5133695 PVC Service Entrance Cap 1-1/2-Inch

SKU: 25343
Standard Pack/Case Quantity: 20/Pack
Cantex Service entrance cap of trade size 1-1/2-inches, features PVC construction. It measures 6-1/2-Inch x 4.25-Inch x 6.5-Inch. Cap is UL listed.
  • Trade size of 1-1/2-inches
  • Features PVC construction
  • Measures 6-1/2-Inch x 4.25-Inch x 6.5-Inch

Overview

Cantex Service entrance cap of trade size 1-1/2-inches, features PVC construction. It measures 6-1/2-Inch x 4.25-Inch x 6.5-Inch. Cap is UL listed.

Specifications

Item Name
Service Entrance Cap
Knockouts
1/2 Inch x (2) 3/4 Inch
Standard Pack/Case Quantity
20/Pack
Material
PVC
Brand Name
Cantex
UNSPSC
39131700
Standards
UL Approved
Fitting Type
Entrance Cap
Dimensions
4.25 Inch Width x 6.5 Inch Depth
Finish
No
Insulation Material
No
Trade Size
1-1/2 Inch
UPC
08870056736
Energy Star Flag
No
Manufacturer Name
Cantex
Length
6.5
Manufacturer Part Number
5133695
MSDS Link

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.