Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Canadian Solar CS6U-315P Polycrystalline Cell Solar Panel 315 Watt at STC 228 Watt at NOCT

  

*Images are for illustration purposes only and may not be an exact representation of the product

Canadian Solar CS6U-315P Polycrystalline Cell Solar Panel 315 Watt at STC 228 Watt at NOCT

SKU: 571694
Standard Pack/Case Quantity: 624/Container, 26/Pallet
Canadian Solar Solar panel has a voltage rating of 1500 Volts, power rating of 315 Watts at STC and 228 Watts at NOCT and current rating of 8.61 Amps at STC and 6.84 Amps at NOCT. This panel with polycrystalline cells, reduces BOC cost by increasing string length up to 50%. It consists of 72 cells of total efficiency of 16.2%. The frame of this panel is made from anodized aluminum alloy and J box is IP67 rated. The solar panel meets UL 1703, cCSAus, CE, IEC 61215, TUV, ISO and VDE standards.
  • Has a voltage rating of 1500 Volts and increases the string length up to 50% to reduce BOS cost
  • Features cell efficiency of up to 18.8%
  • Has total module efficiency up to 16.97%
  • 96% of outstanding low irradiance performance
  • Has high PTC rating of up to 91.55%

Overview

Canadian Solar Solar panel has a voltage rating of 1500 Volts, power rating of 315 Watts at STC and 228 Watts at NOCT and current rating of 8.61 Amps at STC and 6.84 Amps at NOCT. This panel with polycrystalline cells, reduces BOC cost by increasing string length up to 50%. It consists of 72 cells of total efficiency of 16.2%. The frame of this panel is made from anodized aluminum alloy and J box is IP67 rated. The solar panel meets UL 1703, cCSAus, CE, IEC 61215, TUV, ISO and VDE standards.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Cable Length
1160
UNSPSC
26131500
Energy Star Flag
No
Standard Pack/Case Quantity
624/Container, 26/Pallet
Manufacturer Part Number
CS6U-315P
Manufacturer Name
Canadian Solar
sku
571694
Standards
UL 1703 Listed, cCSAus Certified, CE Marked, IEC 61215, TUV, ISO, VDE Standard
Tolerance
0 - 5 Watt
Amperage Rating
8.61 Amp at STC (IMP), 6.84 Amp at NOCT (IMP)
Temperature Rating
-40 to 85 deg C Operating
Voltage Rating
1500 Volt
Item Name
Solar Panel
Power Rating
315 Watt at STC, 228 Watt at NOCT
Brand Name
Canadian Solar
Efficiency (%)
16.2000
Dimensions
39.1 Inch Width x 1.57 Inch Depth x 77.2 Inch Height
Degree of Protection
IP67
Construction
Anodized Aluminum Alloy Frame
Cell Type
Polycrystalline
Number of Cells
72
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.