Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
RoHS Flag | Contact manufacturer |
Material | 316 Stainless Steel |
Sub Brand | Calbrite™ |
Energy Star Flag | No |
Country Of Origin | *** Multiple Countries *** |
Temperature Rating | 1700 deg F Body, 350 deg F Internal Insulated Throat, 450 deg F Internal Plastic Ferrule, 600 deg F Neoprene O-Ring |
UNSPSC | 39131700 |
GTIN | 00847656005863 |
sku | 134955 |
Standards | UL 514B Listed, ANSI Certified, NEMA 4X Approved |
Fitting Type | Connector |
Thread Size | No |
Trade Size | 1 Inch |
Finish | Brite |
Brand Name | Calpipe |
Connection Type | Male |
Dimensions | 1.8 Inch Length x 1.65 Inch Width |
Degree of Protection | No |
For Use With | Calbrite's Bare, PVC and Clear Coated, Flex Conduit |
Manufacturer Name | CalPipe Industries |
Manufacturer Part Number | S61000FCS0 |
Item Name | Flex Straight Connector |
Insulation Material | No |
UPC | 84765600586 |
Hazardous Materials Code | N |
Is Not Returnable | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.