Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Calpipe S61000FB05 Stainless Steel Reducing Bushing 1-Inch x 1/2-Inch Calbrite™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Calpipe S61000FB05 Stainless Steel Reducing Bushing 1-Inch x 1/2-Inch Calbrite™

SKU: 464386
Calpipe Calbrite™ Reducing bushing features corrosion-resistant brite finished stainless steel construction for stringent sanitary applications. It measures 0.75-Inch x 1.27-Inch x 0.25-Inch. This bushing of trade size 1-Inch x 1/2-Inch, features MNPT by NPSM female thread connection. This bushing is ideal to reduce sizes of threaded stainless steel conduit, nipples and other threaded fittings. Bushing is UL/cUL listed, NEC Code compliant and meets ANSI standards.
  • Suitable for food & beverage production & distribution, water & wastewater treatment, pharmaceuticals & cosmetics, refining & extraction sites, petrochemical, pulp & paper mills
  • Has trade size of 1-Inch x 1/2-Inch
  • Made of stainless steel

Overview

Calpipe Calbrite™ Reducing bushing features corrosion-resistant brite finished stainless steel construction for stringent sanitary applications. It measures 0.75-Inch x 1.27-Inch x 0.25-Inch. This bushing of trade size 1-Inch x 1/2-Inch, features MNPT by NPSM female thread connection. This bushing is ideal to reduce sizes of threaded stainless steel conduit, nipples and other threaded fittings. Bushing is UL/cUL listed, NEC Code compliant and meets ANSI standards.

Specifications

UNSPSC
39131700
Trade Size
1 Inch x 1/2 Inch
Sub Brand
Calbrite™
Standards
UL/cUL and ANSI Standard, NEC Code Compliant
Schedule
No
Energy Star Flag
No
Finish
No
Connection Type
Male Threaded x NPSM Female Threaded
Brand Name
Calpipe
UPC
84765600183
Manufacturer Name
CalPipe Industries
Manufacturer Part Number
S61000FB05
Dimensions
1.27 Inch Width x 0.75 Inch Height x 0.25 Inch Thickness
For Use With
Stainless Steel Conduit
Insulation Material
No
Item Name
Reducing Bushing
Material
Stainless Steel
Degree of Protection
No
Thread Size
No
Fitting Type
No
Category Level Three Search
Conduit Bushings
Category Level Two Search
Conduit Fittings
Category Level One Search
Conduit and Fittings
Leaf Node Search
Conduit Bushings
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.