Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Calpipe S60700UNY0 Bright 316 Stainless Steel Type UNY Explosionproof Union 3/4-Inch Calbrite™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Calpipe S60700UNY0 Bright 316 Stainless Steel Type UNY Explosionproof Union 3/4-Inch Calbrite™

SKU: 477162
Calpipe Calbrite™ 1.9-Inch Wide type UNY explosionproof union with MNPT connection, has a trade size of 3/4-Inch and 0.635-Inch thread length. This 2.7-Inch union has 316 stainless steel construction with bright finish for high strength and corrosion resistance. It is suitable for food and beverage production, marine and coastal facilities, chemical plants, water and wastewater treatment, pharmaceuticals and cosmetics, refining and extraction sites, petrochemical operations, pulp and paper mills along with other corrosive environments. It is perfect for use with stainless steel threaded conduit. The union meets cULus, UL 1203, UL File No. E465422, CSA C22.2, Use in Class I Division 1 Groups A, B, C & D, Class II Division 1, Groups E, F and G and Class III standards.
  • Dust-ignition proof
  • Features NPT male threads and machined tapered female threads for smooth bore inside diameter
  • Suitable for food and beverage production, marine and coastal facilities, chemical plants, water and wastewater treatment, pharmaceuticals and cosmetics, refining and extraction sites, petrochemical operations, pulp and paper mills, along with other corrosive environments
  • Perfect for use with stainless steel threaded conduit

Overview

Calpipe Calbrite™ 1.9-Inch Wide type UNY explosionproof union with MNPT connection, has a trade size of 3/4-Inch and 0.635-Inch thread length. This 2.7-Inch union has 316 stainless steel construction with bright finish for high strength and corrosion resistance. It is suitable for food and beverage production, marine and coastal facilities, chemical plants, water and wastewater treatment, pharmaceuticals and cosmetics, refining and extraction sites, petrochemical operations, pulp and paper mills along with other corrosive environments. It is perfect for use with stainless steel threaded conduit. The union meets cULus, UL 1203, UL File No. E465422, CSA C22.2, Use in Class I Division 1 Groups A, B, C & D, Class II Division 1, Groups E, F and G and Class III standards.

Specifications

Trade Size
3/4 Inch
Fitting Type
Union
Type
Type UNY
Thread Length
0.635
Thread Size
No
Sub Brand
Calbrite™
Schedule
No
Material
316 Stainless Steel
Length
2.7
Item Name
Explosionproof Union
Connection Type
MNPT
Finish
Bright
Insulation Material
No
Manufacturer Name
CalPipe Industries
Standards
cULus Listed UL 1203, UL E465422, CSA C22.2, Use in Class I Division 1 Groups A, B, C and D, Class II Division 1, Groups E, F and G, and Class III Hazardous Locations
UPC
84765601142
Manufacturer Part Number
S60700UNY0
Energy Star Flag
No
UNSPSC
39131700
GTIN
00847656011420
Brand Name
Calpipe
Conduit Body Form
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.