Tour  

Calpipe S60500FC45 316 Stainless Steel 45-Degree Flex Connector 1/2-Inch Calbrite™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Calpipe S60500FC45 316 Stainless Steel 45-Degree Flex Connector 1/2-Inch Calbrite™

SKU: 415513
Calpipe Calbrite™ Flex 45-degree connector of trade size 1/2-Inch, is suitable for use with Calbrite™ bare, PVC and clear coated flex conduit. Connector features 316 stainless steel construction and brite finish. Connector with male connection, has thread length of 0.5-Inch. It helps to connect stainless flexible conduit to other fittings. It measures 1.95-Inch x 1.25-Inch x 0.75-Inch. Connector is UL listed and meets ANSI standards.
  • Better strength and durability
  • Assists in preventing contamination of oils, dirt, dust and liquid when used with Calbrite™ PVC coated stainless flexible conduit
  • Suitable for damp locations
  • Gasket and locknut included

Overview

Calpipe Calbrite™ Flex 45-degree connector of trade size 1/2-Inch, is suitable for use with Calbrite™ bare, PVC and clear coated flex conduit. Connector features 316 stainless steel construction and brite finish. Connector with male connection, has thread length of 0.5-Inch. It helps to connect stainless flexible conduit to other fittings. It measures 1.95-Inch x 1.25-Inch x 0.75-Inch. Connector is UL listed and meets ANSI standards.

Specifications

RoHS Flag
Contact manufacturer
Manufacturer Part Number
S60500FC45
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
Thread Length
0.5
UNSPSC
39131700
Brand Name
Calpipe
GTIN
00847656002251
Standards
UL 514B Listed, ANSI Certified, NEMA 4X Approved
Manufacturer Name
CalPipe Industries
UPC
84765600225
Fitting Type
Angled Connector
Thread Size
No
Trade Size
1/2 Inch
Degree of Protection
No
Dimensions
1.95 Inch x 1.25 Inch x 0.75 Inch
Finish
Brite
For Use With
Calbrite's Bare, PVC and Clear Coated, Flex Conduit
Insulation Material
No
Item Name
45 Degree Flex Connector
Connection Type
Male
Material
316 Stainless Steel
Sub Brand
Calbrite™
Temperature Rating
1700 deg F Body, 350 deg F Internal Insulated Throat, 450 deg F Internal Plastic Ferrule, 600 deg F Neoprene O-Ring
Is PFA Discontinued
No
Category Level Three Search
Flex Fittings
Category Level Two Search
Conduit Fittings
Category Level One Search
Conduit and Fittings
Leaf Node Search
Flex Fittings

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.