Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Calpipe S41000CTFC Flexible Conduit 1-Inch x 25-ft Coil Calbrite™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Calpipe S41000CTFC Flexible Conduit 1-Inch x 25-ft Coil Calbrite™

SKU: 134953
Calpipe Calbrite™ Flexible conduit of trade size 1-Inch, features stainless steel construction with PVC coated jacket. It has inside diameter of 1.01-inches, outside diameter of 1.315-inches and bend radius of 10-inches. Conduit is suitable for corrosive environments, including pumps, motors, HVAC systems, machine tools, electrical housings and cabinetry. It offers greater resistance to a wide range of corrosion, oils, greases and contaminants. This 25-ft conduit comes in coil. Conduit is UL listed and meets NEMA standards.
  • Immensely flexible with smooth interior
  • Suitable for damp locations
  • Flexible stainless steel conduit protects electronic and electrical wires and cable

Overview

Calpipe Calbrite™ Flexible conduit of trade size 1-Inch, features stainless steel construction with PVC coated jacket. It has inside diameter of 1.01-inches, outside diameter of 1.315-inches and bend radius of 10-inches. Conduit is suitable for corrosive environments, including pumps, motors, HVAC systems, machine tools, electrical housings and cabinetry. It offers greater resistance to a wide range of corrosion, oils, greases and contaminants. This 25-ft conduit comes in coil. Conduit is UL listed and meets NEMA standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Temperature Rating
0 to 275 deg F
Sub Brand
Calbrite™
Outside Diameter
1.315
Standards
UL Listed, NEMA 4X Approved
Packing Type
Coil
Schedule
No
Energy Star Flag
No
UNSPSC
39131706
Item Name
Flexible Conduit
Material
Stainless Steel with PVC Coated Jacket
sku
134953
UPC
84765600233
Manufacturer Name
CalPipe Industries
Manufacturer Part Number
S41000CTFC
Length
25
Bend Radius
10 Inch
Brand Name
Calpipe
Degree of Protection
No
Finish
No
Inside Diameter
1.01
Trade Size
1 Inch
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.